SEALMASTER ECC-31 END CAP ASSM | BD7CRD

SEALMASTER ECC-31 END CAP ASSM 758044 Bearing End Cap, Closed, Polypropylene, Snap On

Item: BD7CRD Model: ECC-31 END CAP ASSMCross Ref: 758044
In Stock

Get it by Tuesday, Jun 17

€12.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing End Cap
Available Shaft Size1 15/16", 2"
Compatible HousingECC-31 Polymer Snap On
Htc3923.50.0000
MaterialPolypropylene
StyleEnd Cap Assembly Snap On
TypeClosed

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)12.19
Ship length (cm)11.3
Ship width (cm)4.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ECC-31 END CAP ASSM 758044 Bearing End Cap, Closed, Polypropylene, Snap On
€12.69 /unit