C.H. HANSON 43134 Blank Tag, Square, Stainless Steel, 1 Inch Size, 25 Pk | AF6XHK 20LT83

CH HANSON 43134 Blank Tag, Square, Stainless Steel, 1 Inch Size, 25 Pk

Item: AF6XHK Model: 43134Cross Ref: 20LT83
In Stock

Get it by Tuesday, Jun 17

€12.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlank Tag
ColorSteel
Height1"
Hole Size1/8"
MaterialStainless Steel
ShapeSquare
Width1"
Abrasion ResistantYes
Character TypeBlank
Chemical ResistantNo
Corrosion ResistantYes
Dimensions1" x 1"
Graffiti ResistantNo
Indoor/outdoor UsageIndoor/Outdoor
Mounting Hole Diameter1/8"
Number SequenceNot Numbered
Printed LanguageNo Text
Tag ShapeSquare
Thickness0.04"
Uv ResistantYes
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)20.32
Ship length (cm)0.64
Ship width (cm)15.24
HS code8310000000
Country of OriginUS

Product Variants

ProductModelMaterialColorHeightFinishPkg. Qty.Price
HANSON 42462 Blank Tag, Square, Brass, 2 Inch Width, 100 Pk | AD2WGA 3VDK4 42462BrassBrown2"-25€37.80
C.H. HANSON 42452 Blank Tag, Square, 1-1/2 x 1-1/2 Inch Size, Brass, 25 Pk | AF4FAN 8UM94 42452BrassBrass1 1/2"-25€26.24
C.H. HANSON 43079 Blank Tag, Square, Yellow, 1-1/2 Inch Size, 5 Pk | AF6WUN 20LT29 43079AluminumYellow1 1/2"-5€10.82
C.H. HANSON 43087 Blank Tag, Square, Yellow, 1 Inch Size, 5 Pk | AF6WUX 20LT37 43087AluminumYellow1"-5€9.16
C.H. HANSON 43088 Blank Tag, Square, Green, 1 Inch Size, 5 Pk | AF6WUY 20LT38 43088AluminumGreen1"-5€9.00
C.H. HANSON 43089 Blank Tag, Square, Yellow, 1-1/4 Inch Size, 5 Pk | AF6WUZ 20LT39 43089AluminumYellow1 1/4"-5€10.49
C.H. HANSON 43003 Blank Tag, Square, Orange, 1-1/2 Inch Size, 5 Pk | AF6XCM 20LR56 43003AluminumOrange1"-5€10.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CH HANSON 43134 Blank Tag, Square, Stainless Steel, 1 Inch Size, 25 Pk
€12.60 /pack