SEALMASTER CFML 6N | BE3THR

SEALMASTER CFML 6N

Item: BE3THR Model: CFML 6NCross Ref: 1580601000
In Stock

Get it by Friday, Jun 13

€22.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateYes
Axial Load500
Ball Diameter0.718"
Ball FinishChrome Plated
Ball Flat Diameter0.517"
Ball MaterialAlloy Steel
Ball Width1/2"
Bearing Insert TypeRod End
Bore Dia.3/8"
ClassCommercial
ConfigurationMale
ConstructionTwo Piece Rod End with Zerk Fitting
Head Diameter1"
Housing StyleMale Rod End
Housing Width0.406"
Htc8483.30.8055
Length To Center Of Ball1.94"
LubricationZerk Fitting
Lubrication MethodFitting
Lubrication TypeGrease
Max Static Radial Load5000
Max. Ambient Temp.350°F
Misalignment Angle-6° to +6°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Product Selection Available SwYes
Product TypeCFM
SeriesCommercial
Thread DirectionLH
Thread Length1.219"
Thread Size3/8"-24
Thread TypeUNF
TypeMale Rod End
Zerk Fitting SwYes

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)6.2
Ship width (cm)1.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CFML 6N
€22.59 /unit