SEALMASTER ARL 4N | BE4BVG

SEALMASTER ARL 4N

Item: BE4BVG Model: ARL 4NCross Ref: 1550401000
In Stock

Get it by Friday, Jun 13

€48.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateYes
Across Wrench Flats3/8"
Axial Load537
Ball Diameter1/2"
Ball FinishChrome Plated
Ball Flat Diameter0.331"
Ball MaterialAlloy Steel
Ball Width3/8"
Base Diameter0.469"
Bearing Insert TypeRod End
Bore Dia.1/4"
ClassPrecision
ConfigurationFemale
ConstructionThree Piece Rod End with Zerk Fitting
Head Diameter3/4"
Housing StyleFemale Rod End
Housing Width0.281"
Htc8483.30.8055
Length To Center Of Ball1.31"
LubricationZerk Fitting
Lubrication MethodFitting
Lubrication TypeGrease
Max Static Radial Load5370
Max. Ambient Temp.350°F
Misalignment Angle-8° to +8°
Outer MaterialAlloy Steel
Outer Material Grade4130
Outer Material PropertyHeat Treated Corrosion Resistant Plating
Product Selection Available SwYes
Product TypeAR
Race MaterialCarbon Steel
Race Material Propertycorrosion resistant plating
SeriesPrecision Extra Capacity
Thread DirectionLH
Thread Length0.719"
Thread Size1/4"-28
Thread TypeUNF
TypeFemale Rod End
Zerk Fitting SwYes

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)8.13
Ship length (cm)6.99
Ship width (cm)1.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ARL 4N
€48.02 /unit