SCS 770086 Static Dissipative Mat, 50 x 2 | CU2KQL

SCS 770086 Static Dissipative Mat, 50 x 2

Item: CU2KQL Model: 770086Cross Ref: 55JZ63
In Stock

Get it by Friday, Jun 13

€851.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStatic Dissipative Mat
Dimension50 ft. x 2 ft.
ColorGray
FeaturesBlack Side Bottom Layer, Dissipative Dual Layer Rubber Material, Non Humidity Dependence
IncludesMatting Material
Mat ColorGray
Mat Size (l X W)50 ft. x 2 ft.
MaterialRubber
Overall Length50 ft.
Overall Width2 ft.
Product TypeDissipative Table Roll
Resistance Rating - Maximum1000000000 ohms
Rubber TypeNitrile
StandardsANSI/ESD S20.20, ANSI/ESD S4.1, LEAD-FREE ROHS 2, REACH AND CONFLICT MINERALS COMPLIANT
Thickness0.07"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDimensionPrice
SCS TM2436L3BL-L Dissipative Table Mat, Blue Vinyl Three-Layer Construction | CU2KPA TM2436L3BL-L3 ft. x 2 ft.€89.66
SCS TM30600L3BL Dissipative Table Mat, Blue Vinyl Three-Layer Construction, 2.5 X 50 | CU2KPB TM30600L3BL2 1/2 ft. x 50 ft.€1,067.90
SCS 8900 Dissipative Table Mat, 2 X 4, 15 ft Ground Cord/ Snap Fasteners | CU2KPC 89002 ft. x 4 ft.€191.87
SCS TM2448L3BL-L Dissipative Floor Mat, Blue Vinyl Three-Layer Construction | CU2KPP TM2448L3BL-L2 ft. x 4 ft.€112.40
SCS 770096 Static Dissipative Mat, 2 x 1.3 | CU2KQD 7700961.3 ft. x 2 ft.€57.53
SCS 770097 Static Dissipative Mat, 2 x 1.3 | CU2KQE 7700971.3 ft. x 2 ft.€59.32
SCS 770099 Static Dissipative Mat, 2 x 1.3 | CU2KQF 7700991.3 ft. x 2 ft.€59.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCS 770086 Static Dissipative Mat, 50 x 2
€851.26 /unit