Flat Shipping

Flat Shipping at €24.99 + VAT

SCS TM2448L3BL-L Dissipative Floor Mat, Blue Vinyl Three-Layer Construction | CU2KPP

SCS TM2448L3BL-L Dissipative Floor Mat, Blue Vinyl Three-Layer Construction

Item: CU2KPP Model: TM2448L3BL-LCross Ref: 20FW85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Mat
Dimension2 ft. x 4 ft.
FeaturesBlue Vinyl Three-Layer Construction
ColorBlue
Cord Length - Maximum15 ft.
Includes(2) 3/8" Female Snaps, Low-Profile Common Ground Cord
Mat Size (l X W)4 ft. x 2 ft.
MaterialVinyl
Overall Length4 ft.
Overall Width2 ft.
Product TypeDissipative Table Mat
Resistance Rating - Maximum1000000000 ohms
StandardsANSI/ESD S20.20, ANSI/ESD S4.1, REACH AND CONFLICT MINERALS COMPLIANT, ROHS
Thickness0.13"

Shipping Info:

Ship weight (kg) 1.5885
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDimensionPrice
SCS TM2436L3BL-L Dissipative Table Mat, Blue Vinyl Three-Layer Construction | CU2KPA TM2436L3BL-L3 ft. x 2 ft.€89.66
SCS TM30600L3BL Dissipative Table Mat, Blue Vinyl Three-Layer Construction, 2.5 X 50 | CU2KPB TM30600L3BL2 1/2 ft. x 50 ft.€1,067.90
SCS 8900 Dissipative Table Mat, 2 X 4, 15 ft Ground Cord/ Snap Fasteners | CU2KPC 89002 ft. x 4 ft.€191.87
SCS 770096 Static Dissipative Mat, 2 x 1.3 | CU2KQD 7700961.3 ft. x 2 ft.€57.53
SCS 770097 Static Dissipative Mat, 2 x 1.3 | CU2KQE 7700971.3 ft. x 2 ft.€59.32
SCS 770099 Static Dissipative Mat, 2 x 1.3 | CU2KQF 7700991.3 ft. x 2 ft.€59.32
SCS 770074 Static Dissipative Mat, 4 x 2 | CU2KQG 7700744 ft. x 2 ft.€145.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCS TM2448L3BL-L Dissipative Floor Mat, Blue Vinyl Three-Layer Construction
€177.15 /unit