Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTSMAN 02-0929-23 Water Seal Ice Makers | AC7WKX 38Y223

SCOTSMAN 02-0929-23 Water Seal Ice Makers

Item: AC7WKX Model: 02-0929-23Cross Ref: 38Y223
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€323.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Seal
Compatible With Manufacturer Model NumberFME804R, NME654R
For Use WithRefrigeration
Product TypeWater Seal

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)22.86
Ship width (cm)15.24
HS code8418990060
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTSMAN 02-0929-23 Water Seal Ice Makers
€323.08 /unit