Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH M797 Tabletop Tape Dispenser, For 6 Inch Size Max Tape Width, For 3 Inch Size Tape Core Dia | CU2JQZ

SCOTCH M797 Tabletop Tape Dispenser, For 6 Inch Size Max Tape Width, For 3 Inch Size Tape Core Dia

Item: CU2JQZ Model: M797Cross Ref: 53JV08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€446.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Dispenser
Blade MaterialCarbon Steel
ColorGray
For Maximum Tape Roll Diameter5 3/4"
For Maximum Tape Width6"
For Tape Core Diameter3"
Height8 1/2"
Length7 3/8"
MaterialMetal
Width14 1/4"

Shipping Info:

Ship weight (kg) 2.4075
Ship height (cm)21.59
Ship length (cm)18.73
Ship width (cm)36.2
Country of OriginUS

Product Variants

ProductModelFor Maximum Tape WidthFor Maximum Tape Roll DiameterMaterialFor Tape Core DiameterHandle GripsPrice
SCOTCH H123 Box Sealing Tape Dispenser | CU2GFC H123-----€131.86
SCOTCH HR80 Handheld Tape Dispenser, Heavy, 2 Inch Max Tape Width, 3 Inch Tape Core Dia, Pistol | CU2JPV HR802"5 1/8"Plastic3"Pistol€59.52
SCOTCH HR83 Handheld Tape Dispenser, Heavy, 3 Inch Max Tape Width, 3 Inch Tape Core Dia, Pistol | CU2JPW HR833"5 1/8"Plastic3"Pistol€121.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH M797 Tabletop Tape Dispenser, For 6 Inch Size Max Tape Width, For 3 Inch Size Tape Core Dia
€446.84 /unit