Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH 898 Filament Tape 48mm x 55m | AA7AHU 15R518

SCOTCH 898 Filament Tape 48mm x 55m

Item: AA7AHU Model: 898Cross Ref: 15R518
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilament Tape
Adhesive MaterialSynthetic Rubber
ColorClear
Length55m
MaterialPolypropylene Film
Performance Temp.+40°F to +80°F
Thickness6.6 mil.
Width48 mm

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)5.08
Ship length (cm)13.97
Ship width (cm)13.97
HS code3919102010
Country of OriginCA

Product Variants

ProductModelThicknessPerformance Temp.Tensile StrengthColorMaterialAdhesive MaterialAdhesion StrengthPkg. Qty.Price
SCOTCH 8959 Filament Tape 48mm x 50m 6 mil | AA6ZGY 15F823 89596 mil.+40°F to +80°F-ClearPolypropylene FilmSynthetic Rubber-1€58.88
SCOTCH 898 Filament Tape 24mm x 55m | AA7DQF 15U825 8986.6 mil.+40°F to +80°F-ClearPolypropylene FilmSynthetic Rubber-1€36.22
SCOTCH 893 Filament Tape 9mm x 55m 6 mil - Pack of 96 | AB9HRT 2DEH1 8936 mil.+40°F to +80°F300 lbs.-in.ClearPolypropylene FilmSynthetic Rubber55 oz./in.1-
RFQ
SCOTCH 898 Filament Tape 45/64 in x 60 yard PK2 | AG6WQL 49H653 8986.6 mil.+50°F to +175°F-ClearPolypropylene FilmSynthetic Rubber-2€58.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH 898 Filament Tape 48mm x 55m
€77.80 /unit