Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH 471 Marking Tape 2 inch W 108 Feet Length White | AA6ZGG 15F794

SCOTCH 471 Marking Tape 2 inch W 108 Feet Length White

Item: AA6ZGG Model: 471Cross Ref: 15F794
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Warning Tape
ColorWhite
Diameter4 3/8"
Length108 ft.
MaterialVinyl
PatternSolid
Performance Temp.+40°F to +170°F
ShapeRoll
Thickness5.2 mil.
Width2"
Adhesion To Steel23 oz./in.
Adhesive PropertiesClean Removal
Floor Marking Tape TypeGeneral Purpose
Glow In The DarkNo
Imperial Tape Length108 ft.
Imperial Tape Width2"
Liner IncludedYes
Maximum Tape Performance Temperature170°F
Message LegendNo Legend
Minimum Tape Performance Temperature40°F
Package Quantity1
Product FormContinuous Roll
Retroreflective GradeNon Reflective
Series471 Series
Specifications MetASTM, MIL
StandardsASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Tape Adhesive MaterialRubber
Tape Backing MaterialVinyl
Tape ColorWhite
Tape ConformabilityConformable to Irregular Surfaces
Tape PatternSolid
Tape PropertiesLow Leachable Halogens and Sulfur
Tape Resistance PropertiesAbrasion-Resistant, Moisture-Resistant, Solvent-Resistant
Tape Thickness5.2 mil.

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.33
Ship length (cm)12.45
Ship width (cm)12.45
HS code3919102055
Country of OriginUS

Product Variants

ProductModelPatternDiameterPrice
SCOTCH 471 Marking Tape 2 inch W 108 Feet Length Red | AA6ZEY 15F743 471Solid4 3/8"€89.03
SCOTCH 471 Marking Tape 2 inch W 108 Feet Length Green | AA6ZEZ 15F745 471Solid4 3/8"€89.03
SCOTCH 471 Marking Tape 2 inch W 108 Feet Length Blue | AA6ZFA 15F746 471Solid4 3/8"€89.03
SCOTCH 471 Marking Tape 2 inch W 108 Feet Length Yellow | AA6ZGF 15F793 471Solid4 3/8"€89.03
SCOTCH 471 Marking Tape 2 inch W 108 Feet Length Black | AA6ZGH 15F795 471Solid4 3/8"€89.03
SCOTCH 5702 Marking Tape Roll 2 Inch W 108 Feetl | AA6ZGJ 15F796 5702Striped-€110.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH 471 Marking Tape 2 inch W 108 Feet Length White
€93.50 /unit