Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH 355 Carton Tape Polyester Clear 72mm x 50m - Pack of 24 | AB9HRZ 2DEJ2

SCOTCH 355 Carton Tape Polyester Clear 72mm x 50m - Pack of 24

Item: AB9HRZ Model: 355Cross Ref: 2DEJ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,047.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Sealing Tape
AdhesiveSynthetic Rubber
Adhesive TypeHot Melt
ColorClear
Length50m
MaterialPolyester
ShapeContinuous Roll
Thickness3.4 mil.
Width72 mm
Imperial Tape Length55 yd.
Imperial Tape Width2"
Max. Tape Performance Temp.300°F
Metric Tape Length50m
Metric Tape Width72 mm
Package ConfigurationCarton
Series355 Series
Shelf Life18 Months
StandardsASTM D1974-92, ASTM D5486 TYPE 3, WATER RESISTANT PER ASTM D5570, CIDA-A1830B, CIDA-A-1684C, CIDA-A-1684B, FEDERAL SPECIFICATION PPP-B-636J METHODI, PPP-T-60E, AMEND . 2, TYPE 3, CLASS 2, MIL-T-43036B AMEND 2 TYPE 2
Tape AdhesiveHot Melt Resin
Tape Adhesive Strength78 oz./in.
Tape ApplicationHand
Tape Backing MaterialPolyester
Tape ColorClear
Tape Core Diameter3"
Tape Elongation130%
Tape Roll Diameter4.3"
Tape Strength RatingHeavy Duty
Tape Tensile Strength67 lbs./in.
Tape Thickness3.4 mil.

Shipping Info:

Ship weight (kg) 9.9855
Ship height (cm)31.32
Ship length (cm)35.46
Ship width (cm)23.83
HS code3919102055
Country of OriginUS

Product Variants

ProductModelThicknessAdhesiveColorMaterialPerformance Temp.Backing MaterialShapeAdhesive TypePkg. Qty.Price
SCOTCH 373 Carton Sealing Tape Clear 72mm x 50m | AA6ZFE 15F750 373+2.5 mil.Synthetic RubberClearPolypropylene+40°F to +80°F-Continuous RollHot Melt1€23.52
SCOTCH 355 Carton Tape Polyester Clear 48mm x 50m | AA6ZFG 15F752 3553.4 mil.Synthetic RubberClearPolyester-60°F to +150°F-Continuous RollHot Melt1€31.40
SCOTCH 373 Carton Sealing Tape Clear 48mm x 100m | AA6ZFH 15F756 3732.5 mil.Synthetic RubberClearPolypropylene+40°F to +80°F-Continuous RollHot Melt1€24.39
SCOTCH 373 Carton Sealing Tape Clear 72mm x 100m | AA6ZFJ 15F763 3732.5 mil.Synthetic RubberClearPolypropylene+40°F to +80°F-Continuous RollHot Melt1€42.24
SCOTCH 375 Carton Tape Polypropylene Tan 48mm x 50m | AA6ZGR 15F812 3753.1 mil.Synthetic RubberTanPolypropylene+40°F to +80°F-Continuous RollHot Melt1€20.54
SCOTCH 375 Carton Tape Polypropylene Tan 72mm x 50m | AA6ZGT 15F813 3753.1 mil.Synthetic RubberTanPolypropylene+40°F to +80°F-Continuous RollHot Melt1€29.37
SCOTCH 373 Carton Sealing Tape Clear 48mm x 50m | AA6ZGU 15F814 3732.5 mil.Synthetic RubberClearPolypropylene+40°F to +80°F-Continuous RollHot Melt1€12.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH 355 Carton Tape Polyester Clear 72mm x 50m - Pack of 24
€1,047.79 /pack