Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH 33+ SUPER-3/4x66FT Electrical Tape 3/4 x 66 Feet 7 Mil Black | AB8WHM 2A225

SCOTCH 33+ SUPER-3/4x66FT Electrical Tape 3/4 x 66 Feet 7 Mil Black

Item: AB8WHM Model: 33+ SUPER-3/4x66FTCross Ref: 2A225
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Tape
AdhesiveRubber Resin
Adhesive MaterialRubber Resin
ColorBlack
Length66 ft.
MaterialFlame Retardant Vinyl
Max. Voltage600V
Performance Temp.Up To 220°F
ShapeContinuous Roll
Temp. Range0°F to +220°F
Thickness7 mil.
Width3/4"
Adhesion To Steel60 oz./in.
Adhesive PropertiesPressure Sensitive Adhesive
Breaking Strength15 lbs./in.
Dielectric Strength1150 V/mil.
Elongation250%
EnvironmentIndoor and Outdoor
Imperial Tape Length76 ft.
Imperial Tape Width3/4"
Insulation Resistance1 x 10^6 m ohms
Maximum Tape Performance Temperature221°F
Metric Tape Length20.11m
Metric Tape Width19 mm
Minimum Tape Performance Temperature0°F
Package Quantity1
Printed MessageUnprinted
Product FormContinuous Roll
Self-extinguishingYes
SeriesSuper 33+
Specifications MetASTM, CSA, RoHS, UL
StandardsASTM D1000, CSA CERTIFIED, ROHS 2011/65/EU, UL 510
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialVinyl
Tape ColorBlack
Tape PropertiesFlame Retardant
Tape Resistance PropertiesAbrasion-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Tape Sub-typeGeneral Purpose
Tape Tensile Strength15 lbs./in.
Tape Thickness7 mil.
Tape TypeFilm
Voltage Rating600V

Shipping Info:

Ship weight (kg) 0.1148
Ship height (cm)23.11
Ship length (cm)9.4
Ship width (cm)9.4
HS code3919102020
Country of OriginUS

Product Details:

    • UV Resistance (Yes)

Product Variants

ProductModelColorAdhesiveAdhesive MaterialShapeMax. VoltageAdhesive TypePkg. Qty.Price
SCOTCH 33+ SUPER-3/4x20FT Electrical Tape 3/4 x 20ft 7mil Black - Pack Of 10 | AB8WHN 2A226 33+ SUPER-3/4x20FTBlackRubber ResinRubber ResinContinuous Roll600V-10€66.87
SCOTCH 88-Super-3/4x66FT Electrical Tape 3/4 x 66ft 8.5 Mil Black | AB8WHP 2A227 88-Super-3/4x66FTBlackRubber ResinRubber ResinContinuous Roll600V-1€16.30
SCOTCH 35 3/4X66 ORNGE Electrical Tape 3/4 x 66 Feet 7 Mil Orange | AC8GHZ 3A184 35 3/4X66 ORNGEOrangePressure Sensitive RubberRubberContinuous Roll600VPressure Sensitive1€14.45
SCOTCH 35 3/4X66 GREY Electrical Tape 3/4 x 66 Feet 7 Mil Gray | AC8GJA 3A185 35 3/4X66 GREYGrayPressure Sensitive RubberRubberContinuous Roll600VPressure Sensitive1€14.32
SCOTCH 35 3/4X66 BROWN Electrical Tape 3/4 x 66 Feet 7 Mil Brown | AC8GJB 3A186 35 3/4X66 BROWNBrownPressure Sensitive RubberRubberContinuous Roll600VPressure Sensitive1€14.45
SCOTCH 35 3/4X66 VIOLT Electrical Tape 3/4 x 66 Feet 7 Mil Violet | AC8GJC 3A187 35 3/4X66 VIOLTVioletPressure Sensitive RubberRubberContinuous Roll600VPressure Sensitive1€14.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH 33+ SUPER-3/4x66FT Electrical Tape 3/4 x 66 Feet 7 Mil Black
€15.34 /unit