Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE PN-DH Hook-and-Loop Surface Conditioning Disc, 4 Inch Dia, Ceramic, Very Fine, PN-DH, 100 PK | CU2HXU

SCOTCH-BRITE 7100263313 PN-DH Hook-and-Loop Surface Conditioning Disc, 4 Inch Dia, Ceramic, Very Fine, PN-DH, 100 PK

Item: CU2HXU Model: 7100263313Cross Ref: 794FT5 / PN-DH
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€548.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive MaterialCeramic
Abrasive TypeNon Woven
ColorBlue
Diameter4"
GradeVery Fine

Shipping Info:

Ship weight (kg) 1.6938
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive GradePkg. Qty.Price
SCOTCH-BRITE PN-DH Precision Surface-Conditioning Disc, 4 x 5/8 Inch Size, Ceramic, Extra Coarse, 100 PK | CU2HEE 7100271029Extra Coarse100€579.93
SCOTCH-BRITE PN-DH Precision Surface-Conditioning Disc, 7 x 7/8 Inch Size, Ceramic, Extra Coarse, Pn-Dh | CU2HEG 7100271025Extra Coarse25€334.10
SCOTCH-BRITE PN-DH Precision Surface-Conditioning Disc, 7 x 7/8 Inch Size, Ceramic, Very Fine, Pn-Dh, 25 PK | CU2HEH 7100271024Very Fine25€310.41
SCOTCH-BRITE PN-DH Hook-and-Loop Surface Conditioning Disc, 4 1/2 Inch x 7/8 Inch, Ceramic, Coarse, 50 PK | CU2HXA 7100263886Coarse50€418.67
SCOTCH-BRITE PN-DH Hook-and-Loop Surface Conditioning Disc, 4 1/2 Inch x 7/8 Inch, Ceramic, Fine, PN-DH | CU2HXB 7100263884Fine50€330.36
SCOTCH-BRITE PN-DH Hook-and-Loop Surface Conditioning Disc, 4 1/2 Inch x 7/8 Inch, Ceramic, Medium, 50 PK | CU2HXC 7100263885Medium50€330.36
SCOTCH-BRITE PN-DH Hook-and-Loop Surface Conditioning Disc, 4 1/2 Inch x 7/8 Inch, Ceramic, PN-DH, 50 PK | CU2HXD 7100263887Extra Coarse50€418.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7100263313 PN-DH Hook-and-Loop Surface Conditioning Disc, 4 Inch Dia, Ceramic, Very Fine, PN-DH, 100 PK
€548.44 /pack