Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7010366861 Surface Cond D/F Discs, 2 Inch Dia, Aluminum Oxide, Coarse, 200 PK | CU2HGT

SCOTCH-BRITE 7010366861 SC-DR Surface Cond D/F Discs, 2 Inch Dia, Aluminum Oxide, Coarse, 200 PK

Item: CU2HGT Model: 7010366861Cross Ref: 163K70 / SC-DR
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€539.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiscs
Abrasive MaterialAluminum Oxide
Diameter2"
GradeCoarse
Max. Operating Speed25000 RPM

Shipping Info:

Ship weight (kg) 0.0054
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialMax. Operating SpeedQuick Change SystemResistance PropertiesPkg. Qty.Price
SCOTCH-BRITE 7010310003 Surface Cond D/F Discs, 3 Inch Dia, Aluminum Oxide, Coarse, 100 PK | CU2HGU 70103100033"Aluminum Oxide18000 RPM--100€632.04
SCOTCH-BRITE 7100086473 Surface Cond D/F Discs, 3 Inch Dia, Aluminum Oxide, Very Fine, 100 PK | CU2HGV 71000864733"Aluminum Oxide18000 RPM--100€632.04
SCOTCH-BRITE 7000120595 Surface-Conditioning Disc, TR, 1 1/2 Inch Dia, Aluminum Oxide, Very Fine, SC-DR | CU2HHH 70001205951 1/2"Aluminum Oxide30000 RPMTRLoad1€1.79
SCOTCH-BRITE 7100106753 Surface-Conditioning Disc, TR, 1 1/2 Inch Dia, Silicon Carbide, Super Fine, SC-DR | CU2HHL 71001067531 1/2"Silicon Carbide30000 RPMTRLoad1€1.89
SCOTCH-BRITE 7000000704 Surface-Conditioning Disc, TR, 1 Inch Dia, Aluminum Oxide, Coarse, SC-DR | CU2HHM 70000007041"Aluminum Oxide30000 RPMTRLoad1€1.72
SCOTCH-BRITE 7000021280 Surface-Conditioning Disc, TR, 1 Inch Dia, Aluminum Oxide, Medium, SC-DR | CU2HHN 70000212801"Aluminum Oxide30000 RPMTRLoad1€1.73
SCOTCH-BRITE 7000045951 Surface-Conditioning Disc, TR, 1 Inch Dia, Silicon Carbide, Super Fine, SC-DR | CU2HHQ 70000459511"Silicon Carbide30000 RPMTRLoad1€1.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7010366861 SC-DR Surface Cond D/F Discs, 2 Inch Dia, Aluminum Oxide, Coarse, 200 PK
€539.12 /unit