Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7010310003 Surface Cond D/F Discs, 3 Inch Dia, Aluminum Oxide, Coarse, 100 PK | CU2HGU

SCOTCH-BRITE 7010310003 SC-DR Surface Cond D/F Discs, 3 Inch Dia, Aluminum Oxide, Coarse, 100 PK

Item: CU2HGU Model: 7010310003Cross Ref: 163K73 / SC-DR
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€523.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiscs
Abrasive MaterialAluminum Oxide
Diameter3"
GradeCoarse
Max. Operating Speed18000 RPM
Abrasive TypeNon Woven
Maximum Operating Speed18000 RPM

Shipping Info:

Ship weight (kg) 0.0104

Product Variants

ProductModelDiameterAbrasive MaterialMax. Operating SpeedQuick Change SystemResistance PropertiesPkg. Qty.Price
SCOTCH-BRITE 7010366861 Surface Cond D/F Discs, 2 Inch Dia, Aluminum Oxide, Coarse, 200 PK | CU2HGT 70103668612"Aluminum Oxide25000 RPM--200€586.25
SCOTCH-BRITE 7100086473 Surface Cond D/F Discs, 3 Inch Dia, Aluminum Oxide, Very Fine, 100 PK | CU2HGV 71000864733"Aluminum Oxide18000 RPM--100€632.04
SCOTCH-BRITE 7000120595 Surface-Conditioning Disc, TR, 1 1/2 Inch Dia, Aluminum Oxide, Very Fine, SC-DR | CU2HHH 70001205951 1/2"Aluminum Oxide30000 RPMTRLoad1€1.79
SCOTCH-BRITE 7100106753 Surface-Conditioning Disc, TR, 1 1/2 Inch Dia, Silicon Carbide, Super Fine, SC-DR | CU2HHL 71001067531 1/2"Silicon Carbide30000 RPMTRLoad1€1.89
SCOTCH-BRITE 7000000704 Surface-Conditioning Disc, TR, 1 Inch Dia, Aluminum Oxide, Coarse, SC-DR | CU2HHM 70000007041"Aluminum Oxide30000 RPMTRLoad1€1.72
SCOTCH-BRITE 7000021280 Surface-Conditioning Disc, TR, 1 Inch Dia, Aluminum Oxide, Medium, SC-DR | CU2HHN 70000212801"Aluminum Oxide30000 RPMTRLoad1€1.73
SCOTCH-BRITE 7000045951 Surface-Conditioning Disc, TR, 1 Inch Dia, Silicon Carbide, Super Fine, SC-DR | CU2HHQ 70000459511"Silicon Carbide30000 RPMTRLoad1€1.80

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7010310003 SC-DR Surface Cond D/F Discs, 3 Inch Dia, Aluminum Oxide, Coarse, 100 PK
€523.98 /unit