Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7000120966 Abrasive Star, 2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA | CU2GFG

SCOTCH-BRITE 7000120966 SR-ZA Abrasive Star, 2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA

Item: CU2GFG Model: 7000120966Cross Ref: 6RV24 / SR-ZA
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Star
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
ColorBrown
Diameter2"
GradeCoarse
Max. Operating Speed24000 RPM
Mfr. SeriesSR-ZA Series
Connector Size1/4"-20
Maximum Operating Speed24000 RPM
SeriesSR-ZA Series

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterGradeMax. Operating SpeedAbrasive MaterialAbrasive TypePrice
SCOTCH-BRITE 7000120965 Abrasive Star, 1 1/2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA | CU2GFE 70001209651 1/2"Coarse24000 RPMAluminum OxideNon Woven€6.89
SCOTCH-BRITE 61500139482 Abrasive Star, 1 1/2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Very Fine, SR-ZA | CU2GFF 615001394821 1/2"Very Fine24000 RPMAluminum OxideNon Woven€6.89
SCOTCH-BRITE 7000120970 Abrasive Star, 2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Very Fine, SR-ZA | CU2GFH 70001209702"Very Fine24000 RPMAluminum OxideNon Woven€8.22
SCOTCH-BRITE 7000120967 Abrasive Star, 3 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA | CU2GFJ 70001209673"Coarse18000 RPMAluminum OxideNon Woven€13.27
SCOTCH-BRITE 7000120968 Abrasive Star, 4 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA | CU2GFK 70001209684"Coarse18000 RPMAluminum OxideNon Woven€20.26
SCOTCH-BRITE 7000120972 Abrasive Star, 4 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Very Fine, SR-ZA | CU2GFL 70001209724"Very Fine18000 RPMAluminum OxideNon Woven€20.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000120966 SR-ZA Abrasive Star, 2 Inch Dia, 1/4 Inch-20 Eyelet, Aluminum Oxide, Coarse, SR-ZA
€8.92 /unit