Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7000120803 Hook-and-Loop Surface Conditioning Disc, 7 Inch Dia, Aluminum Oxide, Coarse, Coarse | CU2JAQ

SCOTCH-BRITE 7000120803 SE-DH Hook-and-Loop Surface Conditioning Disc, 7 Inch Dia, Aluminum Oxide, Coarse, Coarse

Item: CU2JAQ Model: 7000120803Cross Ref: 6RX02 / SE-DH
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
ColorBrown
Diameter7"
Mfr. SeriesSE-DH
Resistance PropertiesTear
Vacuum Hole PatternNon Vacuum
GradeCoarse

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive GradeResistance PropertiesAbrasive MaterialPrice
SCOTCH-BRITE 7000120932 Hook-and-Loop Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Coarse, SE-DH | CU2HZN 70001209325"CoarseTearAluminum Oxide€9.67
SCOTCH-BRITE 7010364964 Hook-and-Loop Surface Conditioning Disc, 7 Inch x 7/8 Inch, Aluminum Oxide, Coarse, SE-DH | CU2JBY 70103649647"CoarseTearAluminum Oxide€16.62
SCOTCH-BRITE 7000046034 Hook-and-Loop Surface Conditioning Disc, 4 1/2 Inch Dia, Aluminum Oxide, Medium, Medium | CU2HWG 70000460344 1/2"Grade MEDTearAluminum Oxide€6.74
SCOTCH-BRITE 7010364726 Hook-and-Loop Surface Conditioning Disc, 4 Inch Dia, Aluminum Oxide, Coarse, Coarse | CU2HXG 70103647264"CoarseTearAluminum Oxide€6.86
SCOTCH-BRITE 7010309525 Hook-and-Loop Surface Conditioning Disc, 48 Inch Dia, Aluminum Oxide, Coarse, Coarse | CU2HYB 701030952548"CoarseLoadAluminum Oxide€573.85
SCOTCH-BRITE 7000120860 Hook-and-Loop Surface Conditioning Disc, 5 Inch Dia, Aluminum Oxide, Coarse, Coarse | CU2HYF 70001208605"CoarseTearAluminum Oxide€9.14
SCOTCH-BRITE 7000046091 Hook-and-Loop Surface Conditioning Disc, 5 Inch Dia, Aluminum Oxide, Medium, Medium | CU2HYN 70000460915"Grade MEDTearAluminum Oxide€8.04

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000120803 SE-DH Hook-and-Loop Surface Conditioning Disc, 7 Inch Dia, Aluminum Oxide, Coarse, Coarse
€15.05 /unit