Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH-BRITE 7000000727 Sanding Hand Pad, 6 X 9 Inch Size, Non-Abrasive, Super Fine, White, 7445 | CU2HTJ

SCOTCH-BRITE 7000000727 HP-HP 7445 Sanding Hand Pad, 6 Inch x 9 in, Non-Abrasive, Super Fine, White

Item: CU2HTJ Model: 7000000727Cross Ref: 3WB48 / HP-HP 7445
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Hand Pad
Abrasive MaterialNon Abrasive
Abrasive TypeNon Woven
ColorWhite
GradeSuper Fine
Pad Length9"
Pad Width6"
Series7445

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelPad WidthColorPad LengthAbrasive TypePkg. Qty.Price
SCOTCH-BRITE 37447 General Purpose Hand Pad 7447, 3 per pack, PK 10 | CU2HMK 7000121088----10€84.26
SCOTCH-BRITE 7010329861 Sanding Hand Pad, 3 11/16 X 9 Inch Size, Aluminum Oxide, Very Fine, Maroon | CU2HTA 70103298613.688"Maroon9"Non Woven1€4.78
SCOTCH-BRITE 7010310034 Sanding Hand Pad, 3 X 8 Inch Size, Aluminum Oxide, Very Fine, Maroon | CU2HTB 70103100343"Maroon8"Non Woven1€3.83
SCOTCH-BRITE 7100034271 Sanding Hand Pad, 6 X 9 Inch Size, Silicon Carbide, Medium, Gray, Hp-Hp, 40 PK | CU2HTK 71000342716"Gray9"Non Woven40€200.84
SCOTCH-BRITE 7100089226 Sanding Hand Pad, 6 X 9 Inch Size, Silicon Carbide, Ultra Fine, Gray | CU2HTL 71000892266"Gray9"Non Woven1€3.26
SCOTCH-BRITE 7100023340 Sanding Hand Pad, 6 X 9 Inch Size, Silicon Carbide, Ultra Fine, Gray, 7448 Pro, 60 PK | CU2HTN 71000233406"Gray9"Non Woven60€169.57
SCOTCH-BRITE 7000121091 Sanding Hand Pad, 6 X 9 Inch Size, Aluminum Oxide, Fine, Tan, 60 PK | CU2HTR 70001210916"Tan9"Non Woven60€176.23

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH-BRITE 7000000727 HP-HP 7445 Sanding Hand Pad, 6 Inch x 9 in, Non-Abrasive, Super Fine, White
€2.98 /unit