SCIENTIFIC CUTTING TOOLS TMLR3-.5MMELA Thread Mill Spiral Internal M3-0.5 0.3 Cut Tialn | AE2KXL 4XXL1

SCIENTIFIC CUTTING TOOLS TMLR3-.5MMELA 110112 Thread Mill Spiral Internal M3-0.5 0.3 Cut Tialn

Item: AE2KXL Model: TMLR3-.5MMELACross Ref: 4XXL1 / 110112
In Stock

Get it by Tuesday, Jun 10

€98.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Cutting Dia.0.09"
Cutting Length0.3"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishTiAlN
Flute TypeHelical
Flutes3
MaterialCarbide , Solid Carbide
Material ApplicationsCast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement SystemMetric
Neck Dia.0.059"
Number Of Flutes3
Overall Length2 1/2"
Pitch0.5 mm
Primary Material ApplicationAll Materials
Shank Dia.1/4"
Shank Length2 1/5"
Thread StandardMetric
Thread TypeMetric
TypeExtra Long Reach, Helical Flute, Internal Threads
Cutter Diameter0.0900"
Length Of Cut0.3"
List NumberTMLR
NomenclatureTMLR
Thread SizeM3 x .5

Shipping Info:

Ship weight (kg) 0.0422
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.MaterialFinishThread SizeCutting LengthPitchPrice
SCIENTIFIC CUTTING TOOLS TMLR065-56A Thread Mill Spiral Internal #2-56 1.15 Cut Tialn | AE2KVP 4XXF3 TMLR065-56A32 1/2"1/4"CarbideTiAlN-1.15"56€98.98
SCIENTIFIC CUTTING TOOLS TMLR065-56ELA Thread Mill Spiral Internal #2-56 0.2 Cut Tialn | AE2KVQ 4XXF4 TMLR065-56ELA32 1/2"1/4"CarbideTiAlN-1/5"56€98.98
SCIENTIFIC CUTTING TOOLS TMLR082-40A Thread Mill Spiral #4-40 0.225 Cut Tialn | AE2KVR 4XXF5 TMLR082-40A32 1/2"1/4"CarbideTiAlN-0.225"40€98.98
SCIENTIFIC CUTTING TOOLS TMLR082-40ELA Thread Mill Spiral Internal #4-40 0.3 Cut Tialn | AE2KVT 4XXF6 TMLR082-40ELA32 1/2"1/4"CarbideTiAlN-0.3"40€98.98
SCIENTIFIC CUTTING TOOLS TMLR100-32A Thread Mill Spiral Internal #6-32 0.26 Cut Tialn | AE2KVU 4XXF7 TMLR100-32A32 1/2"1/4"CarbideTiAlN-0.26"32€98.98
SCIENTIFIC CUTTING TOOLS TMLR100-32ELA Thread Mill Spiral Internal #6-32 0.4 Cut Tialn | AE2KVV 4XXF8 TMLR100-32ELA32 1/2"1/4"CarbideTiAlN-2/5"32€98.98
SCIENTIFIC CUTTING TOOLS TMLR100-40A Thread Mill Spiral Internal #6-40 0.26 Cut Tialn | AE2KVW 4XXF9 TMLR100-40A32 1/2"1/4"CarbideTiAlN-0.26"40€98.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TMLR3-.5MMELA 110112 Thread Mill Spiral Internal M3-0.5 0.3 Cut Tialn
€98.98 /unit