SCIENTIFIC CUTTING TOOLS TMLR126-32ELA Thread Mill Spiral Internal #8-32 0.5 Cut Tialn | AE2KWF 4XXG9

SCIENTIFIC CUTTING TOOLS TMLR126-32ELA 110630 Thread Mill Spiral Internal #8-32 0.5 Cut Tialn

Item: AE2KWF Model: TMLR126-32ELACross Ref: 4XXG9 / 110630
In Stock

Get it by Friday, Jun 13

€98.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Cutting Dia.0.126"
Cutting Length1/2"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishTiAlN
Flute TypeHelical
Flutes3
MaterialCarbide , Solid Carbide
Material ApplicationsCast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement SystemFractional Inch
Neck Dia.2/25"
Number Of Flutes3
Overall Length2 1/2"
Pitch32
Primary Material ApplicationAll Materials
Shank Dia.1/4"
Shank Length2"
Thread TypeInch , Universal
TypeExtra Long Reach, Helical Flute, Internal Threads
Cutter Diameter0.1260"
Length Of Cut1/2"
List NumberTMLR
Neck Diameter0.08"
NomenclatureTMLR
Shank Diameter1/4"
Thread Size#8-32
Thread StandardUN

Shipping Info:

Ship weight (kg) 0.0422
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.MaterialFinishThread SizeCutting LengthPitchPrice
SCIENTIFIC CUTTING TOOLS TMLR065-56A Thread Mill Spiral Internal #2-56 1.15 Cut Tialn | AE2KVP 4XXF3 TMLR065-56A32 1/2"1/4"CarbideTiAlN-1.15"56€98.98
SCIENTIFIC CUTTING TOOLS TMLR065-56ELA Thread Mill Spiral Internal #2-56 0.2 Cut Tialn | AE2KVQ 4XXF4 TMLR065-56ELA32 1/2"1/4"CarbideTiAlN-1/5"56€98.98
SCIENTIFIC CUTTING TOOLS TMLR082-40A Thread Mill Spiral #4-40 0.225 Cut Tialn | AE2KVR 4XXF5 TMLR082-40A32 1/2"1/4"CarbideTiAlN-0.225"40€98.98
SCIENTIFIC CUTTING TOOLS TMLR082-40ELA Thread Mill Spiral Internal #4-40 0.3 Cut Tialn | AE2KVT 4XXF6 TMLR082-40ELA32 1/2"1/4"CarbideTiAlN-0.3"40€98.98
SCIENTIFIC CUTTING TOOLS TMLR100-32A Thread Mill Spiral Internal #6-32 0.26 Cut Tialn | AE2KVU 4XXF7 TMLR100-32A32 1/2"1/4"CarbideTiAlN-0.26"32€98.98
SCIENTIFIC CUTTING TOOLS TMLR100-32ELA Thread Mill Spiral Internal #6-32 0.4 Cut Tialn | AE2KVV 4XXF8 TMLR100-32ELA32 1/2"1/4"CarbideTiAlN-2/5"32€98.98
SCIENTIFIC CUTTING TOOLS TMLR100-40A Thread Mill Spiral Internal #6-40 0.26 Cut Tialn | AE2KVW 4XXF9 TMLR100-40A32 1/2"1/4"CarbideTiAlN-0.26"40€98.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TMLR126-32ELA 110630 Thread Mill Spiral Internal #8-32 0.5 Cut Tialn
€98.98 /unit