Flat Shipping

Flat Shipping at €24.99 + VAT

SCIENTIFIC CUTTING TOOLS TM750-18A Thread Mill Staggered 1-18 1.117 Cut Tialn | AE2LCQ 4XYA8

SCIENTIFIC CUTTING TOOLS TM750-18A Thread Mill Staggered 1-18 1.117 Cut Tialn

Item: AE2LCQ Model: TM750-18ACross Ref: 4XYA8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€327.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Cutting Dia.3/4"
Cutting Length1.117"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishTiAlN
Flute TypeStraight
Flutes4
MaterialCarbide
Material ApplicationsCast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement SystemFractional Inch
Number Of Flutes4
Overall Length6"
Pitch18
Primary Material ApplicationAll Materials
Shank Dia.3/4"
Shank Length4.883"
Thread Size1 mm
Thread TypeInch , Universal
TypeInternal Or External Threads, Staggered Tooth
Cutter Diameter3/4"
Length Of Cut1.117"
List NumberTM
NomenclatureTM

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)3.18
Ship length (cm)15.24
Ship width (cm)3.18
HS code8207406000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesThread SizeOverall LengthShank Dia.MaterialFinishCutting LengthShank LengthPrice
SCIENTIFIC CUTTING TOOLS TM250-20 Thread Mill Staggered Internal/external 3/8-20 0.675 Cut L | AE2KZF 4XXT6 TM250-2043/8"2 1/2"1/4"CarbideUncoated0.675"1.825"€134.41
SCIENTIFIC CUTTING TOOLS TM250-24 Thread Mill Staggered Internal/external 3/8-24 0.687 Cut L | AE2KZG 4XXT7 TM250-2443/8"2 1/2"1/4"CarbideUncoated0.687"1.813"€134.41
SCIENTIFIC CUTTING TOOLS TM250-28 Thread Mill Staggered Internal/external 3/8-28 0.661 Cut L | AE2KZH 4XXT8 TM250-2843/8"2 1/2"1/4"CarbideUncoated0.661"1.839"€134.41
SCIENTIFIC CUTTING TOOLS TM250-32 Thread Mill Staggered Internal/external 3/8-32 0.672 Cut L | AE2KZJ 4XXT9 TM250-3243/8"2 1/2"1/4"CarbideUncoated0.672"1.828"€134.41
SCIENTIFIC CUTTING TOOLS TM250-36 Thread Mill Staggered Internal/external 3/8-36 0.682 Cut L | AE2KZK 4XXU1 TM250-3643/8"2 1/2"1/4"CarbideUncoated0.682"1.818"€134.41
SCIENTIFIC CUTTING TOOLS TM250-40 Thread Mill Staggered Internal/external 3/8-40 0.662 Cut L | AE2KZL 4XXU2 TM250-4043/8"2 1/2"1/4"CarbideUncoated0.662"1.838"€134.41
SCIENTIFIC CUTTING TOOLS TM350-16 Thread Mill Staggered Internal/external 7/16-16 0.783 Cut | AE2KZR 4XXU7 TM350-1647/16"6"3/4"CarbideUncoated0.783"5.217"€184.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TM750-18A Thread Mill Staggered 1-18 1.117 Cut Tialn
€327.78 /unit