Flat Shipping

Flat Shipping at €24.99 + VAT

SCIENTIFIC CUTTING TOOLS TM740-14 Thread Mill Straight Internal 1-14 1.14 Cut L | AE2LDC 4XYD1

SCIENTIFIC CUTTING TOOLS TM740-14 Thread Mill Straight Internal 1-14 1.14 Cut L

Item: AE2LDC Model: TM740-14Cross Ref: 4XYD1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€282.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Cutting Dia.0.74"
Cutting Length1.14"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishUncoated
Flute TypeStraight
Flutes4
MaterialCarbide
Material ApplicationsAluminum, Brass, Cast Iron, Copper, Plastic
Measurement SystemFractional Inch
Number Of Flutes4
Overall Length6"
Pitch14
Primary Material ApplicationAluminum, Brass, Cast Iron, Composite, Copper
Shank Dia.3/4"
Shank Length4.86"
Thread Size1 mm
Thread TypeInch , Universal
TypeInternal Threads, Straight Flute
Cutter Diameter0.7400"
Length Of Cut1.14"
List NumberTM
NomenclatureTM
Shank Diameter3/4"
Thread StandardUN

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)3.18
Ship length (cm)15.24
Ship width (cm)3.18
HS code8207406000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.MaterialFinishThread SizeCutting LengthShank LengthPrice
SCIENTIFIC CUTTING TOOLS TM1000-12 Thread Mill Straight Internal 1 1/2-12 1.176 Cut L | AE2KZB 4XXT2 TM1000-1267 1/2"1"Carbide TippedUncoated1 1/2"1.176"4.824"€366.89
SCIENTIFIC CUTTING TOOLS TM1000-16 Thread Mill Straight Internal 1 1/2-16 1.196 Cut L | AE2KZC 4XXT3 TM1000-1667 1/2"1"Carbide TippedUncoated1 1/2"1.196"4.804"€348.88
SCIENTIFIC CUTTING TOOLS TM220-27NPT Thread Mill Straight Internal 1/16 1/8-27 0.534 Cut L | AE2KZD 4XXT4 TM220-27NPT42 1/2"1/4"CarbideUncoated-0.534"1.966"€154.81
SCIENTIFIC CUTTING TOOLS TM275-27NPT Thread Mill Straight Internal 1/8-27 0.758 Cut L | AE2KZM 4XXU3 TM275-27NPT43 1/2"3/8"CarbideUncoated1/8"0.758"2.742"€156.66
SCIENTIFIC CUTTING TOOLS TM335-18NPT Thread Mill Straight Internal 1/4 3/8-18 0.693 Cut L | AE2KZP 4XXU5 TM335-18NPT43 1/2"3/8"CarbideUncoated-0.693"2.807"€159.44
SCIENTIFIC CUTTING TOOLS TM387-18NPT Thread Mill Straight Internal 1/4 3/8-18 0.805 Cut L | AE2KZW 4XXV2 TM387-18NPT43 1/2"0.438"CarbideUncoated-0.805"2.818"€173.35
SCIENTIFIC CUTTING TOOLS TM435-14NPT Thread Mill Straight Internal 1/2 3/4-14 1.034 Cut L | AE2KZY 4XXV4 TM435-14NPT43 1/2"1/2"CarbideUncoated-1.034"2.466"€180.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TM740-14 Thread Mill Straight Internal 1-14 1.14 Cut L
€282.58 /unit