SCIENTIFIC CUTTING TOOLS TM450-20 Thread Mill, Carbide, BrigHeight Uncoated, 4 Flute, 9/16 Inch Size-20 Thread Size | CU2FNY

SCIENTIFIC CUTTING TOOLS TM450-20 101888 Thread Mill, Carbide, BrigHeight Uncoated, 4 Flute, 9/16 Inch Size-20 Thread Size

Item: CU2FNY Model: TM450-20Cross Ref: 4PEZ8 / 101888
In Stock

Get it by Friday, Jun 13

€162.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
Cutting Dia.0.45"
Cutting Length1 3/25"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishBright, Uncoated , Polished
Flute TypeStraight
Flutes4
List NumberTM
MaterialCarbide
Material ApplicationComposite, Hardened Steel, Steel
Material ApplicationsComposite, Hardened Steel, Steel
Measurement SystemFractional Inch
NomenclatureTM
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationAll Materials
Shank Dia.1/2"
Shank Length2.38"
System Of MeasurementImperial
Teeth Per Inch20
Thread Size9/16"-20
Thread StandardUniversal
Thread TypeInch
TypeInternal, Straight
Cutter Diameter0.4500"
Length Of Cut1.12"
Pitch20 TPI
Shank Diameter1/2"

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)2.54
Ship length (cm)8.64
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.FinishPrimary Material ApplicationList NumberThread SizeCutting LengthPrice
SCIENTIFIC CUTTING TOOLS TM140-24 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-24 Thread Size | CU2FGU TM140-2432 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-240.392"€116.80
SCIENTIFIC CUTTING TOOLS TM140-28 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-28 Thread Size | CU2FGW TM140-2832 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-280.409"€116.80
SCIENTIFIC CUTTING TOOLS TM140-32 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-32 Thread Size | CU2FGX TM140-3232 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-320.388"€116.80
SCIENTIFIC CUTTING TOOLS TM140-48 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-48 Thread Size | CU2FHA TM140-4832 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-480.383"€116.80
SCIENTIFIC CUTTING TOOLS TM080-40 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #4-40 Thread Size | CU2FHB TM080-4032 1/2"1/4"Bright, UncoatedAll MaterialsTM#4-400.21"€116.80
SCIENTIFIC CUTTING TOOLS TM098-32 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #6-32 Thread Size | CU2FHC TM098-3232 1/2"1/4"Bright, UncoatedAll MaterialsTM#6-320.263"€116.80
SCIENTIFIC CUTTING TOOLS TM098-40 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #6-40 Thread Size | CU2FHD TM098-4032 1/2"1/4"Bright, UncoatedAll MaterialsTM#6-400.26"€116.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TM450-20 101888 Thread Mill, Carbide, BrigHeight Uncoated, 4 Flute, 9/16 Inch Size-20 Thread Size
€162.24 /unit