SCIENTIFIC CUTTING TOOLS TM290-27HA Thread Mill, Carbide, TiAlN, 4 Flute, 3/8 Inch Size-16 Thread Size | CU2FXE

SCIENTIFIC CUTTING TOOLS TM290-27HA 103456 Thread Mill, Carbide, TiAlN, 4 Flute, 3/8 Inch Size-16 Thread Size

Item: CU2FXE Model: TM290-27HACross Ref: 4PEA8 / 103456
In Stock

Get it by Thursday, Jun 12

€179.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
Cutting Dia.0.29"
Cutting Length0.793"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishTiAlN
Flute TypeHelical
Flutes4
List NumberTM
MaterialCarbide
Material ApplicationComposite, Steel
Material ApplicationsComposite, Steel
Measurement SystemFractional Inch
NomenclatureTM
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationAll Materials
Shank Dia.0.312" , 5/16"
Shank Length2.707"
System Of MeasurementImperial
Teeth Per Inch27
Thread Size3/8"-16
Thread StandardUniversal
Thread TypeInch

Shipping Info:

Ship weight (kg) 0.0703
Ship height (cm)2.54
Ship length (cm)8.26
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.FinishPrimary Material ApplicationList NumberThread SizeCutting LengthPrice
SCIENTIFIC CUTTING TOOLS TM125-24H Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-24 Thread Size | CU2FGT TM125-24H32 1/2"1/4"Bright, UncoatedCompositeTM#10-240.35"€156.66
SCIENTIFIC CUTTING TOOLS TM140-24H Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-24 Thread Size, TM | CU2FGV TM140-24H32 1/2"1/4"Bright, UncoatedCompositeTM#10-240.392"€156.66
SCIENTIFIC CUTTING TOOLS TM140-32H Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-32 Thread Size | CU2FGY TM140-32H32 1/2"1/4"Bright, UncoatedCompositeTM#10-320.388"€156.66
SCIENTIFIC CUTTING TOOLS TM140-48H Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-48 Thread Size | CU2FGZ TM140-48H32 1/2"1/4"Bright, UncoatedCompositeTM#10-480.383"€156.66
SCIENTIFIC CUTTING TOOLS TM125-32H Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #8-32 Thread Size | CU2FHF TM125-32H32 1/2"1/4"Bright, UncoatedCompositeTM#8-320.345"€156.66
SCIENTIFIC CUTTING TOOLS TM110-32H Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #8-32 Thread Size, TM | CU2FHH TM110-32H32 1/2"1/4"Bright, UncoatedAll MaterialsTM#8-320.325"€156.66
SCIENTIFIC CUTTING TOOLS TM170-20H Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, 1/4 Inch Size-20 Thread Size | CU2FJJ TM170-20H32 1/2"1/4"Bright, UncoatedCompositeTM-13/25"€156.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TM290-27HA 103456 Thread Mill, Carbide, TiAlN, 4 Flute, 3/8 Inch Size-16 Thread Size
€179.84 /unit