SCIENTIFIC CUTTING TOOLS TM235-28A Thread Mill, Carbide, TiAlN, 3 Flute, 5/16 Inch Size-28 Thread Size | CU2FUH

SCIENTIFIC CUTTING TOOLS TM235-28A 101753 Thread Mill, Carbide, TiAlN, 3 Flute, 5/16 Inch Size-28 Thread Size

Item: CU2FUH Model: TM235-28ACross Ref: 4PFH5 / 101753
In Stock

Get it by Tuesday, Jun 17

€124.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
Cutting Dia.0.235"
Cutting Length0.657"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishTiAlN
Flute TypeStraight
Flutes3
List NumberTM
MaterialCarbide
Material ApplicationComposite, Hardened Steel, Steel
Material ApplicationsComposite, Hardened Steel, Steel
Measurement SystemFractional Inch
NomenclatureTM
Number Of Flutes3
Overall Length2 1/2"
Primary Material ApplicationAll Materials
Shank Dia.1/4"
Shank Length1.843"
System Of MeasurementImperial
Teeth Per Inch28
Thread Size5/16"-28
Thread StandardUniversal
Thread TypeInch
TypeInternal, Straight
Cutter Diameter0.2350"
Length Of Cut0.657"
Pitch28 TPI
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.0422
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.FinishPrimary Material ApplicationList NumberThread SizeCutting LengthPrice
SCIENTIFIC CUTTING TOOLS TM140-24 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-24 Thread Size | CU2FGU TM140-2432 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-240.392"€116.80
SCIENTIFIC CUTTING TOOLS TM140-28 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-28 Thread Size | CU2FGW TM140-2832 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-280.409"€116.80
SCIENTIFIC CUTTING TOOLS TM140-32 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-32 Thread Size | CU2FGX TM140-3232 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-320.388"€116.80
SCIENTIFIC CUTTING TOOLS TM140-48 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-48 Thread Size | CU2FHA TM140-4832 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-480.383"€116.80
SCIENTIFIC CUTTING TOOLS TM080-40 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #4-40 Thread Size | CU2FHB TM080-4032 1/2"1/4"Bright, UncoatedAll MaterialsTM#4-400.21"€116.80
SCIENTIFIC CUTTING TOOLS TM098-32 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #6-32 Thread Size | CU2FHC TM098-3232 1/2"1/4"Bright, UncoatedAll MaterialsTM#6-320.263"€116.80
SCIENTIFIC CUTTING TOOLS TM098-40 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #6-40 Thread Size | CU2FHD TM098-4032 1/2"1/4"Bright, UncoatedAll MaterialsTM#6-400.26"€116.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TM235-28A 101753 Thread Mill, Carbide, TiAlN, 3 Flute, 5/16 Inch Size-28 Thread Size
€124.31 /unit