SCIENTIFIC CUTTING TOOLS TM12-1.5MM Thread Mill, Carbide, BrigHeight Uncoated, 4 Flute, M12x1.5 Thread Size | CU2FPJ

SCIENTIFIC CUTTING TOOLS TM12-1.5MM 100248 Thread Mill, Carbide, BrigHeight Uncoated, 4 Flute, M12x1.5 Thread Size

Item: CU2FPJ Model: TM12-1.5MMCross Ref: 4PDV7 / 100248
In Stock

Get it by Tuesday, Jun 17

€154.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
Cutting Dia.0.345"
Cutting Length0.792"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishBright, Uncoated , Polished
Flute TypeStraight
Flutes4
List NumberTM12
MaterialCarbide
Material ApplicationComposite, Steel
Material ApplicationsComposite, Steel
Measurement SystemMetric
NomenclatureTM
Number Of Flutes4
Overall Length3 1/2"
Pitch1.5 mm
Primary Material ApplicationAll Materials
Shank Dia.3/8"
Shank Length2.708"
SizeM12
System Of MeasurementMetric
Thread SizeM12 x 1.5
Thread StandardMetric
Thread TypeMetric
TypeInternal, Straight
Cutter Diameter0.3450"
Length Of Cut0.792"
Shank Diameter3/8"

Shipping Info:

Ship weight (kg) 0.0984
Ship height (cm)2.54
Ship length (cm)8.26
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.FinishPrimary Material ApplicationList NumberThread SizeCutting LengthPrice
SCIENTIFIC CUTTING TOOLS TM140-24 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-24 Thread Size | CU2FGU TM140-2432 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-240.392"€116.80
SCIENTIFIC CUTTING TOOLS TM140-28 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-28 Thread Size | CU2FGW TM140-2832 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-280.409"€116.80
SCIENTIFIC CUTTING TOOLS TM140-32 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-32 Thread Size | CU2FGX TM140-3232 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-320.388"€116.80
SCIENTIFIC CUTTING TOOLS TM140-48 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #10-48 Thread Size | CU2FHA TM140-4832 1/2"1/4"Bright, UncoatedAll MaterialsTM#10-480.383"€116.80
SCIENTIFIC CUTTING TOOLS TM080-40 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #4-40 Thread Size | CU2FHB TM080-4032 1/2"1/4"Bright, UncoatedAll MaterialsTM#4-400.21"€116.80
SCIENTIFIC CUTTING TOOLS TM098-32 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #6-32 Thread Size | CU2FHC TM098-3232 1/2"1/4"Bright, UncoatedAll MaterialsTM#6-320.263"€116.80
SCIENTIFIC CUTTING TOOLS TM098-40 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, #6-40 Thread Size | CU2FHD TM098-4032 1/2"1/4"Bright, UncoatedAll MaterialsTM#6-400.26"€116.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TM12-1.5MM 100248 Thread Mill, Carbide, BrigHeight Uncoated, 4 Flute, M12x1.5 Thread Size
€154.12 /unit