SCIENTIFIC CUTTING TOOLS SPTM695LA Thread Mill Single 7/8 8-24 Tpi 2.5 Cut Tialn | AE2KYY 4XXR8

SCIENTIFIC CUTTING TOOLS SPTM695LA 120415 Thread Mill Single 7/8 8-24 Tpi 2.5 Cut Tialn

Item: AE2KYY Model: SPTM695LACross Ref: 4XXR8 / 120415
In Stock

Get it by Wednesday, Jun 11

€177.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Cutting Dia.0.695"
Cutting Length2 1/2"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishTiAlN
Flute TypeSingle Profile
Flutes6
MaterialCarbide , Solid Carbide
Material ApplicationsCast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement SystemFractional Inch
Neck Dia.0.49"
Neck Length2 1/2"
Number Of Flutes6
Overall Length5"
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.3/4"
Thread Size7/8"
Thread TypeInch , Metric
TypeInternal Or External Threads, Single Profile
Cutter Dia.0.695"
Finish - MachiningTiAlN
Length Of Cut2 1/2"
List NumberSPTM
Material - MachiningCarbide
NomenclatureSPTM

Shipping Info:

Ship weight (kg) 0.5203
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesThread SizeOverall LengthShank Dia.MaterialFinishCutting LengthCutting Dia.Price
SCIENTIFIC CUTTING TOOLS SPTM488 Thread Mill Single Prof 5/8 11-32 Tpi 0.85 Cut | AE2KYJ 4XXP4 SPTM48855/8"3 1/2"1/2"CarbideUncoated0.85"0.488"€81.56
SCIENTIFIC CUTTING TOOLS SPTM488L Thread Mill Single Prof 5/8 11-32 Tpi 1.35 Cut | AE2KYK 4XXP5 SPTM488L55/8"3 1/2"1/2"CarbideUncoated1.35"0.488"€81.56
SCIENTIFIC CUTTING TOOLS SPTM595 Thread Mill Single Prof 3/4 10-32 Tpi 1.25 Cut | AE2KYL 4XXP6 SPTM59563/4"4"5/8"CarbideUncoated1 1/4"0.595"€109.43
SCIENTIFIC CUTTING TOOLS SPTM595L Thread Mill Single Prof 3/4 10-32 Tpi 2 Inch Cut | AE2KYM 4XXP7 SPTM595L63/4"4"5/8"CarbideUncoated2"0.595"€109.43
SCIENTIFIC CUTTING TOOLS SPTM695 Thread Mill Single Pro 7/8 8-24 Tpi 1.5 Cut | AE2KYN 4XXP8 SPTM69567/8"5"3/4"CarbideUncoated1 1/2"0.695"€154.61
SCIENTIFIC CUTTING TOOLS SPTM695L Thread Mill Single Pro 7/8 8-24 Tpi 2.5 Cut | AE2KYP 4XXP9 SPTM695L67/8"5"3/4"CarbideUncoated2 1/2"0.695"€154.61
SCIENTIFIC CUTTING TOOLS SPTM745 Thread Mill Single Prof 1 1/4 4-8 Tpi 1.5 Cut | AE2KYQ 4XXR1 SPTM74561.25 mm5"3/4"CarbideUncoated1 1/2"0.745"€154.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS SPTM695LA 120415 Thread Mill Single 7/8 8-24 Tpi 2.5 Cut Tialn
€177.58 /unit