SCIENTIFIC CUTTING TOOLS SPTM182L Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, 0.1820 Inch Size Cutter Dia | CU2FJA

SCIENTIFIC CUTTING TOOLS SPTM182L 120274 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, 0.1820 Inch Size Cutter Dia

Item: CU2FJA Model: SPTM182LCross Ref: 4PEJ6 / 120274
In Stock

Get it by Tuesday, Jun 17

€50.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
Cutting Dia.0.182"
Cutting Length0.65"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishBright, Uncoated , Polished
Flute TypeSingle Profile
Flutes4
List NumberSPTM
MaterialCarbide
Material ApplicationComposite, Hardened Steel, Steel
Material ApplicationsComposite, Hardened Steel, Steel
Measurement SystemFractional Inch
Neck Dia.0.104"
NomenclatureSPTM
Number Of Flutes3
Overall Length2 1/2"
Primary Material ApplicationAll Materials
Shank Dia.1/4"
Shank Length1.85"
System Of MeasurementImperial
Teeth Per Inch18 to 56
Thread StandardUniversal
Thread TypeInch
Cutter Dia.0.182"
Finish - MachiningBright (Uncoated)
Length Of Cut0.65"
Material - MachiningCarbide
Pitch18 to 56 TPI
Pitch Range18-56
Thread Size1/4"-18-56

Shipping Info:

Ship weight (kg) 0.0422
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.FinishCutting LengthShank LengthTeeth Per InchCutting Dia.Price
SCIENTIFIC CUTTING TOOLS SPTM040 Thread Mill, Carbide, BrigHeight Uncoated, 2 Flute, 0.0400 Inch Size Cutter Dia | CU2FGN SPTM04021 1/2"1/8"Bright, Uncoated0.09"1.41"72 to 901/25"€45.99
SCIENTIFIC CUTTING TOOLS SPTM040L Thread Mill, Carbide, BrigHeight Uncoated, 2 Flute, 0.0400 Inch Size Cutter Dia | CU2FGP SPTM040L21 1/2"1/8"Bright, Uncoated1/8"1 3/8"72 to 901/25"€45.99
SCIENTIFIC CUTTING TOOLS SPTM050L Thread Mill, Carbide, BrigHeight Uncoated, 2 Flute, 0.0500 Inch Size Cutter Dia | CU2FGQ SPTM050L21 1/2"1/8"Bright, Uncoated0.15"1.35"64 to 800.05"€45.99
SCIENTIFIC CUTTING TOOLS SPTM050 Thread Mill, Carbide, BrigHeight Uncoated, 2 Flute, 0.0500 Inch Size Cutter Dia | CU2FGR SPTM05021 1/2"1/8"Bright, Uncoated0.1"1 2/5"64 to 800.05"€45.99
SCIENTIFIC CUTTING TOOLS SPTM059L Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, 0.0590 Inch Size Cutter Dia | CU2FHK SPTM059L31 1/2"1/8"Bright, Uncoated1/5"1.3"56 to 800.059"€45.99
SCIENTIFIC CUTTING TOOLS SPTM060L Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, 0.0600 Inch Size Cutter Dia | CU2FHL SPTM060L32"3/16"Bright, Uncoated1/5"1 4/5"56 to 800.06"€45.99
SCIENTIFIC CUTTING TOOLS SPTM060 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, 0.0600 Inch Size Cutter Dia | CU2FHM SPTM06032"3/16"Bright, Uncoated1/8"1 7/8"56 to 800.06"€45.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS SPTM182L 120274 Thread Mill, Carbide, BrigHeight Uncoated, 3 Flute, 0.1820 Inch Size Cutter Dia
€50.08 /unit