SCIENTIFIC CUTTING TOOLS QHC62-5/32 Toolholder Coolant 0.375 Id 0.625 Od | AE2KVC 4XXE1

SCIENTIFIC CUTTING TOOLS QHC62-5/32 200285 Toolholder Coolant 0.375 Id 0.625 Od

Item: AE2KVC Model: QHC62-5/32Cross Ref: 4XXE1 / 200285
In Stock

Get it by Tuesday, Jun 10

€38.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar Holder
Connection Size1/4"
Inside Dia.3/8"
Outside Dia.5/8"
Overall Length3 1/4"
StyleCoolant Thru
Coolant FedCoolant Through
Head Diameter3/4"
MaterialSteel
Product TypeHolder
Shank TypeRound with Flats

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)2.72
Ship length (cm)8.46
Ship width (cm)2.72
HS code8466933050
Country of OriginUS

Product Variants

ProductModelConnection SizeOutside Dia.Inside Dia.Overall LengthStylePrice
SCIENTIFIC CUTTING TOOLS QHC10-1/2 Toolholder Coolant-thru 0.5 Id 1 Od | AE2KUT 4XXD1 QHC10-1/21/2"1"1/2"3 1/4"Coolant Thru€54.53
SCIENTIFIC CUTTING TOOLS QHC10-1/4 Toolholder Coolant-thru 0.25 Id 1 Od | AE2KUU 4XXD2 QHC10-1/41/2"1"1/4"3 1/4"Coolant Thru€54.53
SCIENTIFIC CUTTING TOOLS QHC10-1/8 Toolholder Coolant-thru 0.125 Id 1 Od | AE2KUV 4XXD3 QHC10-1/81/2"1"1/8"3 1/4"Coolant Thru€54.53
SCIENTIFIC CUTTING TOOLS QHC10-3/16 Toolholder Coolant-thru 0.1875 Id 1 Od | AE2KUW 4XXD4 QHC10-3/161/2"1"0.187"3 1/4"Coolant Thru€54.53
SCIENTIFIC CUTTING TOOLS QHC10-3/8 Toolholder Coolant-thru 0.375 Id 1 Od | AE2KUX 4XXD5 QHC10-3/81/2"1"3/8"3 1/4"Coolant Thru€54.53
SCIENTIFIC CUTTING TOOLS QHC10-5/16 Toolholder Coolant-thru 0.3125 Id 1 Od | AE2KUY 4XXD6 QHC10-5/161/2"1"0.312"3 1/4"Coolant Thru€54.53
SCIENTIFIC CUTTING TOOLS QHC62-1/4 Toolholder Coolant-thru 0.25 Id 0.625 Od | AE2KUZ 4XXD7 QHC62-1/41/4"5/8"1/4"3 1/4"Coolant Thru€38.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS QHC62-5/32 200285 Toolholder Coolant 0.375 Id 0.625 Od
€38.15 /unit