QUANTUM STORAGE SYSTEMS QMS531 Magnum Bin, 19-3/4 x 12-3/8 x 5-7/8 Inch Size

Item: CG9EFX Model: QMS531
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
ColorBlack, Blue, Green, Red, Yellow
Height5 7/8"
Length19 3/4"
Width12 3/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelHeightPrice
QUANTUM STORAGE SYSTEMS QMS532 Magnum Bin, 19-3/4 x 12-3/8 x 7-7/8 Inch Size | CG9EFY QMS5327 7/8"-
RFQ
QUANTUM STORAGE SYSTEMS QMS533 Magnum Bin, 19-3/4 x 12-3/8 x 11-7/8 Inch Size | CG9EFZ QMS53311 7/8"-
RFQ
QUANTUM STORAGE SYSTEMS QMS543 Magnum Bin, 19-3/4 x 18-3/8 x 11-7/8 Inch Size | CG9EGA QMS54311 7/8"-
RFQ
QUANTUM STORAGE SYSTEMS QMS743 Magnum Bin, 29 x 18-3/8 x 11-7/8 Inch Size | CG9EGB QMS74311 7/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS QMS531 Magnum Bin, 19-3/4 x 12-3/8 x 5-7/8 Inch Size