SCIENTIFIC CUTTING TOOLS MS33649-20R Port Tool Ms33649 Reamer 1 5/8-12 Unj | AE2LGB 4XYL6

SCIENTIFIC CUTTING TOOLS AS5202-20R 0 Port Tool Ms33649 Reamer 1 5/8-12 Unj

Item: AE2LGB Model: AS5202-20RCross Ref: 4XYL6 / 0
In Stock

Get it by Tuesday, Jun 10

€297.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPort Tool
FinishUncoated
MaterialSteel
Number Of Flutes4
Overall Length4.54"
Pilot Dia.1.549"
Pilot Length1.13"
Shank Dia.1"
Shank Length2 1/4"
Spot Face Dia. (in.)2.31"
Tip MaterialCarbide
Tube Dia.1 1/4"
TypeReamer Pilot
Material - MachiningCarbide Tipped
Measurement SystemDecimal Inch
Port Size Thread StandardUNJ
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
StandardsAS5202

Shipping Info:

Ship weight (kg) 0.9281
Ship height (cm)3.18
Ship length (cm)8.38
Ship width (cm)3.18
HS code8466933050
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthShank Dia.Shank LengthPilot Dia.Thread SizePilot LengthNumber Of FlutesPrice
SCIENTIFIC CUTTING TOOLS MS33649-10R Port Tool Ms33649 Reamer 7/8-14 Unjf | AE2LFM 4XYK2 AS5202-10RSteel3.94"3/4"2 3/25"0.81"7/8"-140.95"4€211.83
SCIENTIFIC CUTTING TOOLS MS33649-10S Port Tool Ms33649 Solid 7/8-14 Unjf | AE2LFN 4XYK3 AS5202-10SSteel3.66"3/4"2 3/25"0.809"7/8"-143/4"4€179.86
SCIENTIFIC CUTTING TOOLS MS33649-11R Port Tool Ms33649 Reamer 1-12 Unjf | AE2LFP 4XYK4 AS5202-11RSteel4.12"3/4"2 3/25"--1 2/25"4€231.82
SCIENTIFIC CUTTING TOOLS MS33649-11S Port Tool Ms33649 Solid 1-12 Unjf | AE2LFQ 4XYK5 AS5202-11SSteel3 3/4"3/4"2 3/25"0.923"-4/5"4€197.20
SCIENTIFIC CUTTING TOOLS MS33649-12R Port Tool Ms33649 Reamer 1 1/16-12 Unj | AE2LFR 4XYK6 AS5202-12RCarbide Tipped4.12"3/4"2 3/25"0.985"-1 2/25"4€231.82
SCIENTIFIC CUTTING TOOLS MS33649-12S Port Tool Ms33649 Solid 1 1/16-12 Unj | AE2LFT 4XYK7 AS5202-12SSteel3.8"3/4"2 3/25"0.983"-4/5"4€197.20
SCIENTIFIC CUTTING TOOLS MS33649-14R Port Tool Ms33649 Reamer 1 3/16-12 Unj | AE2LFU 4XYK8 AS5202-14RSteel4.37"1"2 1/4"1.112"-1 2/25"4€251.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS AS5202-20R 0 Port Tool Ms33649 Reamer 1 5/8-12 Unj
€297.12 /unit