SCIENTIFIC CUTTING TOOLS MS33649-11S Port Tool Ms33649 Solid 1-12 Unjf | AE2LFQ 4XYK5

SCIENTIFIC CUTTING TOOLS AS5202-11S 0 Port Tool Ms33649 Solid 1-12 Unjf

Item: AE2LFQ Model: AS5202-11SCross Ref: 4XYK5 / 0
In Stock

Get it by Monday, Jun 16

€197.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPort Tool
FinishUncoated
MaterialSteel
Number Of Flutes4
Overall Length3 3/4"
Pilot Dia.0.923"
Pilot Length4/5"
Shank Dia.3/4"
Shank Length2 3/25"
Spot Face Dia. (in.)1.602"
Tip MaterialCarbide
Tube Dia.0.688"
TypeSolid Pilot
Material - MachiningCarbide Tipped
Measurement SystemDecimal Inch
Port Size Thread StandardUNJF
Port Thread Size1"-12
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Type - MachiningStraight
StandardsAS5202

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.72
Ship length (cm)8.46
Ship width (cm)2.72
HS code8466933050
Country of OriginUS

Product Variants

ProductModelMaterialOverall LengthShank Dia.Shank LengthPilot Dia.Thread SizePilot LengthNumber Of FlutesPrice
SCIENTIFIC CUTTING TOOLS MS33649-10R Port Tool Ms33649 Reamer 7/8-14 Unjf | AE2LFM 4XYK2 AS5202-10RSteel3.94"3/4"2 3/25"0.81"7/8"-140.95"4€211.83
SCIENTIFIC CUTTING TOOLS MS33649-10S Port Tool Ms33649 Solid 7/8-14 Unjf | AE2LFN 4XYK3 AS5202-10SSteel3.66"3/4"2 3/25"0.809"7/8"-143/4"4€179.86
SCIENTIFIC CUTTING TOOLS MS33649-11R Port Tool Ms33649 Reamer 1-12 Unjf | AE2LFP 4XYK4 AS5202-11RSteel4.12"3/4"2 3/25"--1 2/25"4€231.82
SCIENTIFIC CUTTING TOOLS MS33649-12R Port Tool Ms33649 Reamer 1 1/16-12 Unj | AE2LFR 4XYK6 AS5202-12RCarbide Tipped4.12"3/4"2 3/25"0.985"-1 2/25"4€231.82
SCIENTIFIC CUTTING TOOLS MS33649-12S Port Tool Ms33649 Solid 1 1/16-12 Unj | AE2LFT 4XYK7 AS5202-12SSteel3.8"3/4"2 3/25"0.983"-4/5"4€197.20
SCIENTIFIC CUTTING TOOLS MS33649-14R Port Tool Ms33649 Reamer 1 3/16-12 Unj | AE2LFU 4XYK8 AS5202-14RSteel4.37"1"2 1/4"1.112"-1 2/25"4€251.80
SCIENTIFIC CUTTING TOOLS MS33649-14S Port Tool Ms33649 Solid 1 3/16-12 Unj | AE2LFV 4XYK9 AS5202-14SSteel4"1"2 1/4"1.11"-4/5"4€207.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS AS5202-11S 0 Port Tool Ms33649 Solid 1-12 Unjf
€197.20 /unit