SCIENTIFIC CUTTING TOOLS MS16142-14S Port Tool Ms16142 Solid 1 3/16-12 Un | AE2LEP 4XYG8

SCIENTIFIC CUTTING TOOLS SAEJ1926-14S 0 Port Tool Ms16142 Solid 1 3/16-12 Un

Item: AE2LEP Model: SAEJ1926-14SCross Ref: 4XYG8 / 0
In Stock

Get it by Friday, Jun 13

€207.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPort Tool
FinishUncoated
MaterialSteel
Number Of Flutes4
Overall Length4"
Pilot Dia.1.101"
Pilot Length4/5"
Shank Dia.1"
Shank Length2 1/4"
Spot Face Dia. (in.)1.775"
Tip MaterialCarbide
Tube Dia.7/8"
TypeSolid Pilot
Material - MachiningCarbide Tipped
Measurement SystemDecimal Inch
Port Size Thread StandardUN
Port Thread Size1 3/16"-12
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
StandardsSAEJ1926-1, SAEJ514

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.78
Ship length (cm)11.94
Ship width (cm)5.78
HS code8466933050
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Shank LengthPilot Dia.Thread SizePilot LengthNumber Of FlutesTypePrice
SCIENTIFIC CUTTING TOOLS MS16142-10R Port Tool Ms16142 Reamer 7/8-14 Unf | AE2LEJ 4XYG3 SAEJ1926-10R3.8"3/4"2 3/25"0.804"7/8"-140.792"4Reamer Pilot€211.83
SCIENTIFIC CUTTING TOOLS MS16142-10S Port Tool Ms16142 Solid 7/8-14 Unf | AE2LEK 4XYG4 SAEJ1926-10S3.66"3/4"2 3/25"0.801"7/8"-143/4"4Solid Pilot€214.97
SCIENTIFIC CUTTING TOOLS MS16142-12R Port Tool Ms16142 Reamer 1 1/16-12 Un | AE2LEL 4XYG5 SAEJ1926-12R3.94"3/4"2 3/25"0.979"-0.917"4Reamer Pilot€231.82
SCIENTIFIC CUTTING TOOLS MS16142-12S Port Tool Ms16142 Solid 1 1/16-12 Un | AE2LEM 4XYG6 SAEJ1926-12S3 3/4"3/4"2 3/25"--4/5"4Solid Pilot€197.20
SCIENTIFIC CUTTING TOOLS MS16142-14R Port Tool Ms16142 Reamer 1 3/16-12 Un | AE2LEN 4XYG7 SAEJ1926-14R4.21"1"2 1/4"1.104"-0.917"4Reamer Pilot€243.82
SCIENTIFIC CUTTING TOOLS MS16142-16R Port Tool Ms16142 Reamer 1 5/16-12 Un | AE2LEQ 4XYG9 SAEJ1926-16R4 1/4"1"2 1/4"1.229"-0.917"4Reamer Pilot€257.15
SCIENTIFIC CUTTING TOOLS MS16142-16S Port Tool Ms16142 Solid 1 5/16-12 Un | AE2LER 4XYH1 SAEJ1926-16S4.05"1"2 1/4"--0.85"4Solid Pilot€233.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS SAEJ1926-14S 0 Port Tool Ms16142 Solid 1 3/16-12 Un
€207.82 /unit