SCIENTIFIC CUTTING TOOLS GT156-8 Groove Tool 0.5 Inch Bore 0.5 Inch Cut | AE2KTD 4XWY5

SCIENTIFIC CUTTING TOOLS GT156-8 221565 Groove Tool 0.5 Inch Bore 0.5 Inch Cut

Item: AE2KTD Model: GT156-8Cross Ref: 4XWY5 / 221565
In Stock

Get it by Tuesday, Jun 10

€67.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.1/2"
Cutting Angle
Cutting DirectionRight Hand
Cutting Type2° End Cutting
FinishUncoated
Groove Width0.157"
MaterialSolid Carbide
Max. Cutting Depth1/2"
Offset4/25"
Overall Length3"
Projection4/25"
Shank Dia.1/2"
Shank Length2 1/2"
StyleRetaining Ring
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.1406
Ship height (cm)2.54
Ship length (cm)8.64
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelShank LengthGroove WidthMax. Cutting DepthShank Dia.Cutting DirectionOverall LengthStyleBore Dia.Price
SCIENTIFIC CUTTING TOOLS GT093-12 Groove Tool 0.5 Inch Bore 0.75 Inch Cut | AE2KQD 4XWP4 GT093-122 1/4"0.094"3/4"1/2"Right Hand3"Retaining Ring1/2"€67.64
SCIENTIFIC CUTTING TOOLS GT093-16 Groove Tool 0.5 Inch Bore 1 Inch Cut | AE2KQF 4XWP6 GT093-162"0.094"1"1/2"Right Hand3"Retaining Ring1/2"€67.64
SCIENTIFIC CUTTING TOOLS GT093-20 Groove Tool 0.5 Inch Bore 1.25 Inch Cut | AE2KQH 4XWP8 GT093-201 3/4"0.094"1 1/4"1/2"Right Hand3"Retaining Ring1/2"€67.64
SCIENTIFIC CUTTING TOOLS GT093-24 Groove Tool 0.5 Inch Bore 1.5 Inch Cut | AE2KQK 4XWR1 GT093-241 1/2"0.094"1 1/2"1/2"Right Hand3"Retaining Ring1/2"€67.64
SCIENTIFIC CUTTING TOOLS GT093-8 Groove Tool 0.5 Inch Bore 0.5 Inch Cut | AE2KQM 4XWR3 GT093-82 1/2"0.094"1/2"1/2"Right Hand3"Retaining Ring1/2"€67.64
SCIENTIFIC CUTTING TOOLS GT125-12 Groove Tool 0.5 Inch Bore 0.75 Inch Cut | AE2KQY 4XWT4 GT125-122 1/4"0.126"3/4"1/2"Right Hand3"Retaining Ring1/2"€67.64
SCIENTIFIC CUTTING TOOLS GT125-16 Groove Tool 0.5 Inch Bore 1 Inch Cut | AE2KRA 4XWT6 GT125-162"0.126"1"1/2"Right Hand3"Retaining Ring1/2"€67.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS GT156-8 221565 Groove Tool 0.5 Inch Bore 0.5 Inch Cut
€67.64 /unit