SCIENTIFIC CUTTING TOOLS GT092Q-8 Groove Tool 0.25 Inch Bore 0.5 Inch Cut | AE2KQB 4XWP2

SCIENTIFIC CUTTING TOOLS GT092Q-8 220842 Groove Tool 0.25 Inch Bore 0.5 Inch Cut

Item: AE2KQB Model: GT092Q-8Cross Ref: 4XWP2 / 220842
In Stock

Get it by Tuesday, Jun 17

€29.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.1/4"
Cutting Angle
Cutting DirectionRight Hand
Cutting Type2° End Cutting
FinishUncoated
Groove Width0.093"
MaterialSolid Carbide
Max. Cutting Depth1/2"
Offset0.06"
Overall Length2 1/2"
Projection0.06"
Shank Dia.1/4"
Shank Length2"
StyleRetaining Ring
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.0422
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelShank LengthGroove WidthMax. Cutting DepthShank Dia.Cutting DirectionOverall LengthStyleBore Dia.Price
SCIENTIFIC CUTTING TOOLS GT017Q-10 Groove Tool 0.25 Inch Bore 0.625 Inch Cut | AE2KFN 4XVL4 GT017Q-101 7/8"0.017"5/8"1/4"Right Hand2 1/2"Retaining Ring1/4"€29.16
SCIENTIFIC CUTTING TOOLS GT017Q-4 Groove Tool 0.25 Inch Bore 0.25 Inch Cut | AE2KFQ 4XVL6 GT017Q-42 1/4"0.017"1/4"1/4"Right Hand2 1/2"Retaining Ring1/4"€29.16
SCIENTIFIC CUTTING TOOLS GT017Q-6 Groove Tool 0.25 Inch Bore 0.375 Inch Cut | AE2KFT 4XVL8 GT017Q-62 1/8"0.017"3/8"1/4"Right Hand2 1/2"Retaining Ring1/4"€29.16
SCIENTIFIC CUTTING TOOLS GT017Q-8 Groove Tool 0.25 Inch Bore 0.5 Inch Cut | AE2KFV 4XVN1 GT017Q-82"0.017"1/2"1/4"Right Hand2 1/2"Retaining Ring1/4"€29.16
SCIENTIFIC CUTTING TOOLS GT025Q-10 Groove Tool 0.25 Inch Bore 0.625 Inch Cut | AE2KGF 4XVP2 GT025Q-101 7/8"0.025"5/8"1/4"Right Hand2 1/2"Retaining Ring1/4"€29.16
SCIENTIFIC CUTTING TOOLS GT025Q-4 Groove Tool 0.25 Inch Bore 0.25 Inch Cut | AE2KGH 4XVP4 GT025Q-42 1/4"0.025"1/4"1/4"Right Hand2 1/2"Retaining Ring1/4"€29.16
SCIENTIFIC CUTTING TOOLS GT025Q-6 Groove Tool 0.25 Inch Bore 0.375 Inch Cut | AE2KGK 4XVP6 GT025Q-62 1/8"0.025"3/8"1/4"Right Hand2 1/2"Retaining Ring1/4"€29.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS GT092Q-8 220842 Groove Tool 0.25 Inch Bore 0.5 Inch Cut
€29.16 /unit