SCIENTIFIC CUTTING TOOLS GT087-16 Groove Tool 0.375 Inch Bore 1 Inch Cut | AE2KPJ 4XWL4

SCIENTIFIC CUTTING TOOLS GT087-16 221202 Groove Tool 0.375 Inch Bore 1 Inch Cut

Item: AE2KPJ Model: GT087-16Cross Ref: 4XWL4 / 221202
In Stock

Get it by Thursday, Jun 12

€48.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.3/8"
Cutting Angle
Cutting DirectionRight Hand
Cutting Type2° End Cutting
FinishUncoated
Groove Width0.088"
MaterialSolid Carbide
Max. Cutting Depth1"
Offset0.11"
Overall Length2 1/2"
Projection0.11"
Shank Dia.3/8"
Shank Length1 1/2"
StyleRetaining Ring

Shipping Info:

Ship weight (kg) 0.0703
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelShank LengthGroove WidthMax. Cutting DepthShank Dia.Cutting DirectionOverall LengthStyleBore Dia.Price
SCIENTIFIC CUTTING TOOLS GT039-12 Groove Tool 0.375 Inch Bore 0.75 Inch Cut | AE2KJF 4XVY3 GT039-121 3/4"0.04"3/4"3/8"Right Hand2 1/2"Retaining Ring3/8"€48.04
SCIENTIFIC CUTTING TOOLS GT039-16 Groove Tool 0.375 Inch Bore 1 Inch Cut | AE2KJH 4XVY5 GT039-161 1/2"0.04"1"3/8"Right Hand2 1/2"Retaining Ring3/8"€48.04
SCIENTIFIC CUTTING TOOLS GT039-20 Groove Tool 0.375 Inch Bore 1.25 Inch Cut | AE2KJK 4XVY7 GT039-201 1/4"0.04"1 1/4"3/8"Right Hand2 1/2"Retaining Ring3/8"€48.04
SCIENTIFIC CUTTING TOOLS GT039-4 Groove Tool 0.375 Inch Bore 0.25 Inch Cut | AE2KJM 4XVY9 GT039-42 1/4"0.04"1/4"3/8"Right Hand2 1/2"Retaining Ring3/8"€48.04
SCIENTIFIC CUTTING TOOLS GT039-6 Groove Tool 0.375 Inch Bore 0.375 Inch Cut | AE2KJP 4XVZ2 GT039-62 1/8"0.04"3/8"3/8"Right Hand2 1/2"Retaining Ring3/8"€48.04
SCIENTIFIC CUTTING TOOLS GT039-8 Groove Tool 0.375 Inch Bore 0.5 Inch Cut | AE2KJR 4XVZ4 GT039-82"0.04"1/2"3/8"Right Hand2 1/2"Retaining Ring3/8"€48.04
SCIENTIFIC CUTTING TOOLS GT046-12 Groove Tool 0.375 Inch Bore 0.75 Inch Cut | AE2KKV 4XWA3 GT046-121 3/4"0.047"3/4"3/8"Right Hand2 1/2"Retaining Ring3/8"€48.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS GT087-16 221202 Groove Tool 0.375 Inch Bore 1 Inch Cut
€48.04 /unit