SCIENTIFIC CUTTING TOOLS GT061-6 Groove Tool 0.12 Inch Bore 0.375 Inch Cut | AE2KMA 4XWE4

SCIENTIFIC CUTTING TOOLS GT061-6 220575 Groove Tool 0.12 Inch Bore 0.375 Inch Cut

Item: AE2KMA Model: GT061-6Cross Ref: 4XWE4 / 220575
In Stock

Get it by Tuesday, Jun 10

€26.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.3/25"
Cutting Angle
Cutting DirectionRight Hand
Cutting Type2° End Cutting
FinishUncoated
Groove Width0.062"
MaterialSolid Carbide
Max. Cutting Depth3/8"
Offset1/25"
Overall Length1 1/2"
Projection1/25"
Shank Dia.1/8"
Shank Length1 1/8"
StyleRetaining Ring
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.0281
Ship height (cm)2.54
Ship length (cm)5.23
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelShank LengthMax. Cutting DepthShank Dia.Cutting DirectionOverall LengthStyleBore Dia.MaterialPrice
SCIENTIFIC CUTTING TOOLS GT061-10 Groove Tool 0.12 Inch Bore 0.625 Inch Cut | AE2KLW 4XWD9 GT061-107/8"5/8"1/8"Right Hand1 1/2"Retaining Ring3/25"Solid Carbide€26.13
SCIENTIFIC CUTTING TOOLS GT061-4 Groove Tool 0.12 Inch Bore 0.25 Inch Cut | AE2KLY 4XWE2 GT061-41 1/4"1/4"1/8"Right Hand1 1/2"Retaining Ring3/25"Solid Carbide€26.13
SCIENTIFIC CUTTING TOOLS GT061-8 Groove Tool 0.12 Inch Bore 0.5 Inch Cut | AE2KMC 4XWE6 GT061-81"1/2"1/8"Right Hand1 1/2"Retaining Ring3/25"Solid Carbide€26.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS GT061-6 220575 Groove Tool 0.12 Inch Bore 0.375 Inch Cut
€26.13 /unit