SCIENTIFIC CUTTING TOOLS GT033-4 Groove Tool 0.312 Inch Bore 0.25 Inch Cut | AE2KHQ 4XVU7

SCIENTIFIC CUTTING TOOLS GT033-4 220968 Groove Tool 0.312 Inch Bore 0.25 Inch Cut

Item: AE2KHQ Model: GT033-4Cross Ref: 4XVU7 / 220968
In Stock

Get it by Wednesday, Jun 11

€36.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.0.312"
Cutting Angle
Cutting DirectionRight Hand
Cutting Type2° End Cutting
FinishUncoated
Groove Width0.033"
MaterialSolid Carbide
Max. Cutting Depth1/4"
Offset0.11"
Overall Length2 1/2"
Projection0.11"
Shank Dia.5/16"
Shank Length2 1/4"
StyleRetaining Ring
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelShank LengthGroove WidthMax. Cutting DepthShank Dia.Cutting DirectionOverall LengthStyleBore Dia.Price
SCIENTIFIC CUTTING TOOLS GT033-12 Groove Tool 0.312 Inch Bore 0.75 Inch Cut | AE2KHN 4XVU5 GT033-121 3/4"0.033"3/4"5/16"Right Hand2 1/2"Retaining Ring0.312"€36.31
SCIENTIFIC CUTTING TOOLS GT033-6 Groove Tool 0.312 Inch Bore 0.375 Inch Cut | AE2KHT 4XVU9 GT033-62 1/8"0.033"3/8"5/16"Right Hand2 1/2"Retaining Ring0.312"€36.31
SCIENTIFIC CUTTING TOOLS GT033-8 Groove Tool 0.312 Inch Bore 0.5 Inch Cut | AE2KHV 4XVX2 GT033-82"0.033"1/2"5/16"Right Hand2 1/2"Retaining Ring0.312"€36.31
SCIENTIFIC CUTTING TOOLS GT038-12 Groove Tool 0.312 Inch Bore 0.75 Inch Cut | AE2KHX 4XVX4 GT038-121 3/4"0.038"3/4"5/16"Right Hand2 1/2"Retaining Ring0.312"€36.31
SCIENTIFIC CUTTING TOOLS GT038-4 Groove Tool 0.312 Inch Bore 0.25 Inch Cut | AE2KHZ 4XVX6 GT038-42 1/4"0.038"1/4"5/16"Right Hand2 1/2"Retaining Ring0.312"€36.31
SCIENTIFIC CUTTING TOOLS GT038-6 Groove Tool 0.312 Inch Bore 0.375 Inch Cut | AE2KJB 4XVX8 GT038-62 1/8"0.038"3/8"5/16"Right Hand2 1/2"Retaining Ring0.312"€36.31
SCIENTIFIC CUTTING TOOLS GT038-8 Groove Tool 0.312 Inch Bore 0.5 Inch Cut | AE2KJD 4XVY1 GT038-82"0.038"1/2"5/16"Right Hand2 1/2"Retaining Ring0.312"€36.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS GT033-4 220968 Groove Tool 0.312 Inch Bore 0.25 Inch Cut
€36.31 /unit