SCIENTIFIC CUTTING TOOLS B3601500 Boring Bar 0.36 Inch Bore 1.5 Inch Cut | AE2JZL 4XUR5

SCIENTIFIC CUTTING TOOLS B3601500 211728 Boring Bar 0.36 Inch Bore 1.5 Inch Cut

Item: AE2JZL Model: B3601500Cross Ref: 4XUR5 / 211728
In Stock

Get it by Tuesday, Jun 10

€45.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Boring Bar
ApplicationFor Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Bore Depth1 1/2"
Bore Dia.9/25"
Boring Bar TypeBoring
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Point
FinishUncoated
MaterialCarbide
Material GradeSubmicron
Measurement SystemFractional Inch
Min. Bore Dia.9/25"
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application Iso CodeN, O
RadiusSharp Point
Shank Dia.3/8"
Shank MaterialCarbide
TypeSolid
Material Grade - MachiningSubmicron

Shipping Info:

Ship weight (kg) 0.0703
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelOverall LengthBore DepthShank Dia.FinishCutting DirectionRadiusBore Dia.MaterialPrice
SCIENTIFIC CUTTING TOOLS B3601000 Boring Bar 0.36 Inch Bore 1 Inch Cut | AE2JZH 4XUR2 B36010002 1/2"1"3/8"UncoatedRight HandSharp Point9/25"Carbide€45.11
SCIENTIFIC CUTTING TOOLS B3601150 Boring Bar 0.36 Inch Bore 1.15 Inch Cut | AE2JZJ 4XUR3 B36011502 1/2"1.15"3/8"UncoatedRight HandSharp Point9/25"Carbide€45.11
SCIENTIFIC CUTTING TOOLS B3601250 Boring Bar 0.36 Inch Bore 1.25 Inch Cut | AE2JZK 4XUR4 B36012502 1/2"1 1/4"3/8"UncoatedRight HandSharp Point9/25"Carbide€45.11
SCIENTIFIC CUTTING TOOLS B3601600 Boring Bar 0.36 Inch Bore 1.6 Inch Cut | AE2JZM 4XUR6 B36016002 1/2"1 3/5"3/8"UncoatedRight HandSharp Point9/25"Carbide€45.19
SCIENTIFIC CUTTING TOOLS B3601800 Boring Bar 0.36 Inch Bore 1.8 Inch Cut | AE2JZN 4XUR7 B36018002 1/2"1 4/5"3/8"UncoatedRight HandSharp Point9/25"Carbide€45.19
SCIENTIFIC CUTTING TOOLS B3602000 Boring Bar 0.36 Inch Bore 2 Inch Cut | AE2JZP 4XUR8 B36020004"2"3/8"UncoatedRight HandSharp Point9/25"Carbide€58.25
SCIENTIFIC CUTTING TOOLS B3602500 Boring Bar 0.36 Inch Bore 2.5 Inch Cut | AE2JZQ 4XUR9 B36025004"2 1/2"3/8"UncoatedRight HandSharp Point9/25"Carbide€58.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS B3601500 211728 Boring Bar 0.36 Inch Bore 1.5 Inch Cut
€45.11 /unit