SCIENTIFIC CUTTING TOOLS B3201800 Boring Bar 0.32 Inch Bore 1.8 Inch Cut | AE2JYZ 4XUP3

SCIENTIFIC CUTTING TOOLS B3201800 211695 Boring Bar 0.32 Inch Bore 1.8 Inch Cut

Item: AE2JYZ Model: B3201800Cross Ref: 4XUP3 / 211695
In Stock

Get it by Tuesday, Jun 10

€45.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Boring Bar
ApplicationFor Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Bore Depth1 4/5"
Bore Dia.8/25"
Boring Bar TypeBoring
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Point
FinishUncoated
MaterialCarbide
Material GradeSubmicron
Max. Bore Depth1 4/5"
Measurement SystemFractional Inch
Min. Bore Dia.8/25"
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application Iso CodeN, O
RadiusSharp Point
Shank Dia.3/8"
Shank MaterialCarbide
TypeSolid
Material Grade - MachiningSubmicron

Shipping Info:

Ship weight (kg) 0.0844
Ship height (cm)2.54
Ship length (cm)9.32
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelOverall LengthBore DepthShank Dia.FinishCutting DirectionRadiusBore Dia.MaterialPrice
SCIENTIFIC CUTTING TOOLS B3201000 Boring Bar 0.32 Inch Bore 1 Inch Cut | AE2JYU 4XUN7 B32010002 1/2"1"3/8"UncoatedRight HandSharp Point8/25"Carbide€45.11
SCIENTIFIC CUTTING TOOLS B3201100 Boring Bar 0.32 Inch Bore 1.1 Inch Cut | AE2JYV 4XUN8 B32011002 1/2"1.1"3/8"UncoatedRight HandSharp Point8/25"Carbide€45.11
SCIENTIFIC CUTTING TOOLS B3201250 Boring Bar 0.32 Inch Bore 1.25 Inch Cut | AE2JYW 4XUN9 B32012502 1/2"1 1/4"3/8"UncoatedRight HandSharp Point8/25"Carbide€45.11
SCIENTIFIC CUTTING TOOLS B3201500 Boring Bar 0.32 Inch Bore 1.5 Inch Cut | AE2JYX 4XUP1 B32015002 1/2"1 1/2"3/8"UncoatedRight HandSharp Point8/25"Carbide€45.11
SCIENTIFIC CUTTING TOOLS B3201600 Boring Bar 0.32 Inch Bore 1.6 Inch Cut | AE2JYY 4XUP2 B32016002 1/2"1 3/5"3/8"UncoatedRight HandSharp Point8/25"Carbide€45.19
SCIENTIFIC CUTTING TOOLS B3202000 Boring Bar 0.32 Inch Bore 2 Inch Cut | AE2JZA 4XUP4 B32020004"2"3/8"UncoatedRight HandSharp Point8/25"Carbide€58.25
SCIENTIFIC CUTTING TOOLS B3202500 Boring Bar 0.32 Inch Bore 2.5 Inch Cut | AE2JZB 4XUP5 B32025004"2 1/2"3/8"UncoatedRight HandSharp Point8/25"Carbide€58.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS B3201800 211695 Boring Bar 0.32 Inch Bore 1.8 Inch Cut
€45.19 /unit