SCIENTIFIC CUTTING TOOLS B290600 Boring Bar 0.29 Inch Bore 0.6 Inch Cut | AE2JYQ 4XUN4

SCIENTIFIC CUTTING TOOLS B290600 211671 Boring Bar 0.29 Inch Bore 0.6 Inch Cut

Item: AE2JYQ Model: B290600Cross Ref: 4XUN4 / 211671
In Stock

Get it by Thursday, Jun 12

€32.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Boring Bar
ApplicationFor Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Bore Depth3/5"
Bore Dia.0.29"
Boring Bar TypeBoring
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Point
FinishUncoated
MaterialCarbide
Material GradeSubmicron
Max. Bore Depth3/5"
Measurement SystemFractional Inch
Min. Bore Dia.0.29"
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application Iso CodeN, O
RadiusSharp Point
Shank Dia.0.312"
Shank MaterialCarbide
TypeSolid

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelBore DepthShank Dia.FinishCutting DirectionRadiusBore Dia.Overall LengthMaterialPrice
SCIENTIFIC CUTTING TOOLS B2901000 Boring Bar 0.29 Inch Bore 1 Inch Cut | AE2JYG 4XUL5 B29010001"0.312"UncoatedRight HandSharp Point0.29"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2901100 Boring Bar 0.29 Inch Bore 1.1 Inch Cut | AE2JYH 4XUL6 B29011001.1"0.312"UncoatedRight HandSharp Point0.29"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2901250 Boring Bar 0.29 Inch Bore 1.25 Inch Cut | AE2JYJ 4XUL7 B29012501 1/4"0.312"UncoatedRight HandSharp Point0.29"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2901350 Boring Bar 0.29 Inch Bore 1.35 Inch Cut | AE2JYK 4XUL8 B29013501.35"0.312"UncoatedRight HandSharp Point0.29"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2901500 Boring Bar 0.29 Inch Bore 1.5 Inch Cut | AE2JYL 4XUL9 B29015001 1/2"0.312"UncoatedRight HandSharp Point0.29"2 1/2"Carbide€32.44
SCIENTIFIC CUTTING TOOLS B2901600 Boring Bar 0.29 Inch Bore 1.6 Inch Cut | AE2JYM 4XUN1 B29016001 3/5"0.312"UncoatedRight HandSharp Point0.29"2 1/2"Carbide€32.50
SCIENTIFIC CUTTING TOOLS B2901750 Boring Bar 0.29 Inch Bore 1.75 Inch Cut | AE2JYN 4XUN2 B29017501 3/4"0.312"UncoatedRight HandSharp Point0.29"2 1/2"Carbide€32.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS B290600 211671 Boring Bar 0.29 Inch Bore 0.6 Inch Cut
€32.44 /unit