SCIENTIFIC CUTTING TOOLS B160600 Boring Bar 0.16 Inch Bore 0.6 Inch Cut | AE2JWT 4XUG5

SCIENTIFIC CUTTING TOOLS B160600 211539 Boring Bar 0.16 Inch Bore 0.6 Inch Cut

Item: AE2JWT Model: B160600Cross Ref: 4XUG5 / 211539
In Stock

Get it by Tuesday, Jun 17

€21.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Boring Bar
ApplicationFor Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Bore Depth3/5"
Bore Dia.4/25"
Boring Bar TypeBoring
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Point
FinishUncoated
MaterialCarbide
Material GradeSubmicron
Max. Bore Depth3/5"
Measurement SystemFractional Inch
Min. Bore Dia.4/25"
Overall Length2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application Iso CodeN, O
RadiusSharp Point
Shank Dia.0.188"
Shank MaterialCarbide
TypeSolid
Finish - MachiningBright (Uncoated)
Material Grade - MachiningSubmicron
Shank Type - MachiningStraight with Three Flats
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.0281
Ship height (cm)2.54
Ship length (cm)6.1
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelBore DepthShank Dia.FinishCutting DirectionRadiusBore Dia.Overall LengthMaterialPrice
SCIENTIFIC CUTTING TOOLS B1601000 Boring Bar 0.16 Inch Bore 1 Inch Cut | AE2JWN 4XUG1 B16010001"0.188"UncoatedRight HandSharp Point4/25"2"Carbide€21.56
SCIENTIFIC CUTTING TOOLS B160250 Boring Bar 0.16 Inch Bore 0.25 Inch Cut | AE2JWP 4XUG2 B1602501/4"0.188"UncoatedRight HandSharp Point4/25"2"Carbide€21.56
SCIENTIFIC CUTTING TOOLS B160400 Boring Bar 0.16 Inch Bore 0.4 Inch Cut | AE2JWQ 4XUG3 B1604002/5"0.188"UncoatedRight HandSharp Point4/25"2"Carbide€21.56
SCIENTIFIC CUTTING TOOLS B160500 Boring Bar 0.16 Inch Bore 0.5 Inch Cut | AE2JWR 4XUG4 B1605001/2"0.188"UncoatedRight HandSharp Point4/25"2"Carbide€22.35
SCIENTIFIC CUTTING TOOLS B160750 Boring Bar 0.16 Inch Bore 0.75 Inch Cut | AE2JWU 4XUG6 B1607503/4"0.188"UncoatedRight HandSharp Point4/25"2"Carbide€21.56
SCIENTIFIC CUTTING TOOLS B160900 Boring Bar 0.16 Inch Bore 0.9 Inch Cut | AE2JWV 4XUG7 B1609000.9"0.188"UncoatedRight HandSharp Point4/25"2"Carbide€21.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS B160600 211539 Boring Bar 0.16 Inch Bore 0.6 Inch Cut
€21.56 /unit