SCIENTIFIC CUTTING TOOLS B140250A Boring Bar Tialn 0.14 Inch Bore 0.25 Cut | AE2KBK 4XUX5

SCIENTIFIC CUTTING TOOLS B140250A 213060 Boring Bar Tialn 0.14 Inch Bore 0.25 Cut

Item: AE2KBK Model: B140250ACross Ref: 4XUX5 / 213060
In Stock

Get it by Tuesday, Jun 10

€25.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Boring Bar
ApplicationFor Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Bore Depth1/4"
Bore Dia.0.14"
Boring Bar TypeBoring
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Point
FinishTiAlN
MaterialCarbide
Material GradeSubmicron
Max. Bore Depth1/4"
Measurement SystemFractional Inch
Min. Bore Dia.0.14"
Overall Length2"
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
RadiusSharp Point
Shank Dia.0.188"
Shank MaterialCarbide
TypeSolid
Finish - MachiningTiAlN
Material Grade - MachiningSubmicron

Shipping Info:

Ship weight (kg) 0.0281
Ship height (cm)2.54
Ship length (cm)6.1
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelShank Dia.Bore Dia.Overall LengthBore DepthFinishCutting DirectionRadiusMaterialPrice
SCIENTIFIC CUTTING TOOLS B050150A Boring Bar Tialn 0.05 Inch Bore 0.15 Cut | AE2JZX 4XUT6 B050150A1/8"0.05"1 1/2"0.15"TiAlNRight HandSharp PointCarbide€24.27
SCIENTIFIC CUTTING TOOLS B050200A Boring Bar Tialn 0.05 Inch Bore 0.2 Inch Cut | AE2JZY 4XUT7 B050200A1/8"0.05"1 1/2"1/5"TiAlNRight HandSharp PointCarbide€24.27
SCIENTIFIC CUTTING TOOLS B050300A Boring Bar Tialn 0.05 Inch Bore 0.3 Inch Cut | AE2JZZ 4XUT8 B050300A1/8"0.05"1 1/2"0.3"TiAlNRight HandSharp PointCarbide€24.27
SCIENTIFIC CUTTING TOOLS B050400A Boring Bar Tialn 0.05 Inch Bore 0.4 Inch Cut | AE2KAA 4XUT9 B050400A1/8"0.05"1 1/2"2/5"TiAlNRight HandSharp PointCarbide€24.27
SCIENTIFIC CUTTING TOOLS B060150A Boring Bar Tialn 0.06 Inch Bore 0.15 Cut | AE2KAB 4XUU1 B060150A1/8"0.06"1 1/2"0.15"TiAlNRight HandSharp PointCarbide€24.27
SCIENTIFIC CUTTING TOOLS B060200A Boring Bar Tialn 0.06 Inch Bore 0.2 Inch Cut | AE2KAC 4XUU2 B060200A1/8"0.06"1 1/2"1/5"TiAlNRight HandSharp PointCarbide€24.27
SCIENTIFIC CUTTING TOOLS B060300A Boring Bar Tialn 0.06 Inch Bore 0.3 Inch Cut | AE2KAD 4XUU3 B060300A1/8"0.06"1 1/2"0.3"TiAlNRight HandSharp PointCarbide€24.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS B140250A 213060 Boring Bar Tialn 0.14 Inch Bore 0.25 Cut
€25.70 /unit