SCIENTIFIC CUTTING TOOLS B100300 Boring Bar 0.1 Inch Bore 0.3 Inch Cut | AE2JVL 4XUD3

SCIENTIFIC CUTTING TOOLS B100300 211452 Boring Bar 0.1 Inch Bore 0.3 Inch Cut

Item: AE2JVL Model: B100300Cross Ref: 4XUD3 / 211452
In Stock

Get it by Tuesday, Jun 10

€20.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Boring Bar
ApplicationFor Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Bore Depth0.3"
Bore Dia.0.1"
Boring Bar TypeBoring
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Point
FinishUncoated
MaterialCarbide
Material GradeSubmicron
Max. Bore Depth0.3"
Measurement SystemFractional Inch
Min. Bore Dia.0.1"
Overall Length1 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application Iso CodeN, O
RadiusSharp Point
Shank Dia.1/8"
Shank MaterialCarbide
TypeSolid
Material Grade - MachiningSubmicron

Shipping Info:

Ship weight (kg) 0.0281
Ship height (cm)2.54
Ship length (cm)5.23
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelBore DepthShank Dia.FinishCutting DirectionRadiusBore Dia.Overall LengthMaterialPrice
SCIENTIFIC CUTTING TOOLS B100150 Boring Bar 0.1 Inch Bore 0.15 Inch Cut | AE2JVJ 4XUD1 B1001500.15"1/8"UncoatedRight HandSharp Point0.1"1 1/2"Carbide€20.15
SCIENTIFIC CUTTING TOOLS B100200 Boring Bar 0.1 Inch Bore 0.2 Inch Cut | AE2JVK 4XUD2 B1002001/5"1/8"UncoatedRight HandSharp Point0.1"1 1/2"Carbide€20.15
SCIENTIFIC CUTTING TOOLS B100400 Boring Bar 0.1 Inch Bore 0.4 Inch Cut | AE2JVM 4XUD4 B1004002/5"1/8"UncoatedRight HandSharp Point0.1"1 1/2"Carbide€20.15
SCIENTIFIC CUTTING TOOLS B100500 Boring Bar 0.1 Inch Bore 0.5 Inch Cut | AE2JVN 4XUD5 B1005001/2"1/8"UncoatedRight HandSharp Point0.1"1 1/2"Carbide€20.15
SCIENTIFIC CUTTING TOOLS B100600 Boring Bar 0.1 Inch Bore 0.6 Inch Cut | AE2JVP 4XUD6 B1006003/5"1/8"UncoatedRight HandSharp Point0.1"1 1/2"Carbide€20.15
SCIENTIFIC CUTTING TOOLS B100700 Boring Bar 0.1 Inch Bore 0.7 Inch Cut | AE2JVQ 4XUD7 B1007000.7"1/8"UncoatedRight HandSharp Point0.1"1 1/2"Carbide€20.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS B100300 211452 Boring Bar 0.1 Inch Bore 0.3 Inch Cut
€20.15 /unit