Flat Shipping

Flat Shipping at €24.99 + VAT

SCHUNK 0164113 Lathe Jaw | CU2FFT

SCHUNK 0164113 Lathe Jaw

Item: CU2FFT Model: 0164113Cross Ref: 45RZ96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,032.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
Chuck Interface TypeSerrated
For Chuck Diameter8"
Jaw Face TypeSquare
Jaw HardnessSoft
MaterialSteel
Material GradeC45
Overall Height65 mm
Overall Length84 mm
Overall Width22 mm

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthHard Or SoftDistance Between Mount Hole CentersGroove WidthJaw Face TypeJaw Interface TypePkg. Qty.Price
SCHUNK 0164115 Lathe Jaw | CU2FFE 01641151.81"3.54"4 19/25"Soft--SquareSerrated3€2,264.03
SCHUNK 0164116 Lathe Jaw | CU2FFF 01641167/8"3.35"3.31"Soft--SquareSerrated3€1,542.31
SCHUNK 0164117 Lathe Jaw | CU2FFG 01641171.02"4.53"3.9"Soft--SquareSerrated3€1,801.51
SCHUNK 0164114 Lathe Jaw | CU2FFH 01641141.81"3.31"3.9"Soft--SquareSerrated3€1,820.49
SCHUNK 0138114 Lathe Jaw | CU2FFJ 01381141.578"2.09"-Hard0.98"14 mmSquareSerrated3€1,267.86
SCHUNK 0138121 Lathe Jaw | CU2FFK 01381211.578"2 7/25"-Hard1.18"16 mmSquareSerrated3€1,376.45
SCHUNK 0164118 Lathe Jaw | CU2FFL 01641181.26"5 8/25"4 19/25"Soft--SquareSerrated3€2,238.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHUNK 0164113 Lathe Jaw
€2,032.63 /unit