Flat Shipping

Flat Shipping at €24.99 + VAT

SCHUNK 0164114 Lathe Jaw | CU2FFH

SCHUNK 0164114 Lathe Jaw

Item: CU2FFH Model: 0164114Cross Ref: 45RZ97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,375.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
For Use With10 In Quick Change Chucks
Hard Or SoftSoft
Jaw Face TypeSquare
Jaw Interface TypeSerrated
Jaw TypeStraight Serration
Number Of Jaws3
Overall Height3.31"
Overall Length3.9"
Overall Width1.81"
Chuck Interface TypeSerrated
For Chuck Diameter10"
Jaw HardnessSoft
MaterialSteel
Material GradeC45

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthHard Or SoftDistance Between Mount Hole CentersGroove WidthJaw Face TypeJaw Interface TypePkg. Qty.Price
SCHUNK 0164115 Lathe Jaw | CU2FFE 01641151.81"3.54"4 19/25"Soft--SquareSerrated3€2,264.03
SCHUNK 0164116 Lathe Jaw | CU2FFF 01641167/8"3.35"3.31"Soft--SquareSerrated3€1,542.31
SCHUNK 0164117 Lathe Jaw | CU2FFG 01641171.02"4.53"3.9"Soft--SquareSerrated3€1,801.51
SCHUNK 0138114 Lathe Jaw | CU2FFJ 01381141.578"2.09"-Hard0.98"14 mmSquareSerrated3€1,267.86
SCHUNK 0138121 Lathe Jaw | CU2FFK 01381211.578"2 7/25"-Hard1.18"16 mmSquareSerrated3€1,376.45
SCHUNK 0164118 Lathe Jaw | CU2FFL 01641181.26"5 8/25"4 19/25"Soft--SquareSerrated3€2,238.14
SCHUNK 0164103 Lathe Jaw | CU2FFM 01641031.26"3.94"5.83"Soft--SquareSerrated3€1,543.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHUNK 0164114 Lathe Jaw
€2,375.53 /unit