Flat Shipping

Flat Shipping at €24.99 + VAT

SCHUNK 0138117 Lathe Jaw | CU2FFW

SCHUNK 0138117 Lathe Jaw

Item: CU2FFW Model: 0138117Cross Ref: 45RZ85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,289.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
Distance Between Mount Hole Centers1.18"
For Use With10 IN Chucks
GradeGrade 16MNCR5
Groove Width16 mm
Hard Or SoftHard
Jaw Angle60°
Jaw Face TypeSquare
Jaw Interface TypeSerrated
Number Of Jaws3
Overall Height2 7/25"
Overall Width1.578"
Chuck Interface TypeSerrated
Distance Between Mounting Holes30 mm
For Chuck Diameter10"
Jaw HardnessHard
MaterialSteel
Material Grade16MnCr5
Mounting Bolt SizeM12

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall HeightOverall LengthHard Or SoftDistance Between Mount Hole CentersGroove WidthJaw Face TypeJaw Interface TypePkg. Qty.Price
SCHUNK 0164115 Lathe Jaw | CU2FFE 01641151.81"3.54"4 19/25"Soft--SquareSerrated3€2,264.03
SCHUNK 0164116 Lathe Jaw | CU2FFF 01641167/8"3.35"3.31"Soft--SquareSerrated3€1,542.31
SCHUNK 0164117 Lathe Jaw | CU2FFG 01641171.02"4.53"3.9"Soft--SquareSerrated3€1,801.51
SCHUNK 0164114 Lathe Jaw | CU2FFH 01641141.81"3.31"3.9"Soft--SquareSerrated3€1,820.49
SCHUNK 0138114 Lathe Jaw | CU2FFJ 01381141.578"2.09"-Hard0.98"14 mmSquareSerrated3€1,267.86
SCHUNK 0138121 Lathe Jaw | CU2FFK 01381211.578"2 7/25"-Hard1.18"16 mmSquareSerrated3€1,376.45
SCHUNK 0164118 Lathe Jaw | CU2FFL 01641181.26"5 8/25"4 19/25"Soft--SquareSerrated3€2,238.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHUNK 0138117 Lathe Jaw
€1,289.61 /unit