Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AW533 Illuminated Push Button Operator 22mm Green | AG7FJK 6HX07

SCHNEIDER ELECTRIC ZB5AW533 Illuminated Push Button Operator 22mm Green

Item: AG7FJK Model: ZB5AW533Cross Ref: 6HX07
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Push Button
ActionMomentary
Basic MaterialPlastic
Cad Overall Depth37 mm
Cad Overall Height30 mm
Cad Overall Width30 mm
Cap/operator Or Lens ColourGreen
ColorGreen
Head MaterialPlastic
Lamp Module TypeTransformer
Lamp Module VoltageModule Not Included
Lamp TypeLED
Lamp VoltageDependent On Module Used
LegendNo Legend
Mounting Diameter22 mm
Nema RatingNEMA 13, NEMA 4X
Shape Of Signaling Unit HeadRound
Type Of OperatorFlush Booted Button

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)3.05
Ship width (cm)3.05
HS code8536509031
Country of OriginFR

Product Variants

ProductModelBasic MaterialBezelLamp Module TypeNema RatingLamp VoltageLegendHead MaterialPrice
SCHNEIDER ELECTRIC ZB5CW113 Illuminated Push Button Operator 22mm White | AF7HAL 21AG44 ZB5CW113Plastic-TransformerNEMA 13, NEMA 4XDependent On Module UsedNo LegendPlastic€41.00
SCHNEIDER ELECTRIC ZB5CW343 Illuminated Push Button Operator 22mm Red | AF7HAP 21AG47 ZB5CW343Plastic-TransformerNEMA 13, NEMA 4XDependent On Module Used-Plastic€45.63
SCHNEIDER ELECTRIC ZB5AW15 Illuminated Push Button Operator 22mm Yellow | AF7HAX 21AG54 ZB5AW15Plastic-TransformerNEMA 13, NEMA 4XDependent On Module UsedNo LegendPlastic€17.50
SCHNEIDER ELECTRIC ZB5CW333 Illuminated Push Button Operator 22mm Green | AF7HBJ 21AG66 ZB5CW333Plastic-TransformerNEMA 13, NEMA 4XDependent On Module UsedNo LegendPlastic€41.64
SCHNEIDER ELECTRIC ZB5CW313 Illuminated Push Button Operator 22mm White | AF7HBK 21AG67 ZB5CW313Plastic-TransformerNEMA 13, NEMA 4XDependent On Module Used-Plastic€37.85
SCHNEIDER ELECTRIC ZB4BW613 Illuminated Push Button Operator 22mm Clear | AF7ZHK 23V790 ZB4BW613MetalChrome Plated MetalTransformerNEMA 13, NEMA 4XDependent On Module UsedNo Legend-€64.44
SCHNEIDER ELECTRIC ZB4BW633 Illuminated Push Button Operator 22mm Green | AF7ZHL 23V791 ZB4BW633MetalChrome Plated MetalTransformerNEMA 13, NEMA 4XDependent On Module UsedNo Legend-€61.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AW533 Illuminated Push Button Operator 22mm Green
€41.00 /unit