Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AW0G15 Lamp Module and Contact Block, Plastic, White, 1NO/1NC, Full Volt | CU2BXQ

SCHNEIDER ELECTRIC ZB5AW0G15 Lamp Module and Contact Block, Plastic, White, 1NO/1NC, Full Volt

Item: CU2BXQ Model: ZB5AW0G15Cross Ref: 6HW67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp Module and Contact Block
Basic MaterialPlastic
ColorWhite
Contact Form1NO/1NC
Contact Rating10A @ 600V AC/DC
For Use WithPlastic, ZB5 Series
Lamp Module TypeFull Voltage
Lamp Module Voltage110-120V AC
Lamp TypeLED
Nema Contact Rating DesignationA600/Q600
Ac Contact Rating1.2A @ 600V, 3A @ 240V, 6A @ 120V
Compatible Product TypePlastic Operators
Compatible With SeriesSeries XB5
Dc Contact Rating0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Includes BulbBulb Included
Ip RatingIP20
Lamp Bulb ColorWhite
Lamp Bulb TypeLED
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Panel Mounting Hole Diameter22 mm
StandardsCSA C22.2 NO.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, ROHS, UL 508
Terminal Connection TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelContact FormLamp TypeLamp Module VoltageContact RatingPrice
SCHNEIDER ELECTRIC ZB5AW0B31TQ Contact Assembly And Light Block, Green, 1No, Transformer, 24VAC/Dc, Led | CU2AKL ZB5AW0B31TQ----€114.07
SCHNEIDER ELECTRIC ZB4BW062 Lamp Module and Contact Block, B9 Modules, Clear, 1NC, Full Volt, 250V AC/DC, Incandescent | CU2BVX ZB4BW0621NCIncandescent250V AC/DC10A @ 600V AC/DC€85.31
SCHNEIDER ELECTRIC ZB5AW062 Lamp Module and Contact Block, B9 Modules, Clear, 1NC, Full Volt, 250V AC/DC, Incandescent | CU2BVY ZB5AW0621NCIncandescent250V AC/DC10A @ 600V AC/DC€92.62
SCHNEIDER ELECTRIC ZB5AW061 Lamp Module and Contact Block, B9 Modules, Clear, 1NO, Full Volt, 250V AC/DC, Incandescent | CU2BVZ ZB5AW0611NOIncandescent250V AC/DC10A @ 600V AC/DC€84.84
SCHNEIDER ELECTRIC ZB4BW061 Lamp Module and Contact Block, B9 Modules, Clear, 1NO, Full Volt, 250V AC/DC, Incandescent | CU2BWA ZB4BW0611NOIncandescent250V AC/DC10A @ 600V AC/DC€85.94
SCHNEIDER ELECTRIC ZB4BW031 Lamp Module and Contact Block, B9 Modules, Clear, 1NO, Transformer, 110 to 120V AC | CU2BWB ZB4BW0311NOIncandescent110-120V AC10A @ 600V AC/DC€152.58
SCHNEIDER ELECTRIC ZB5AW031 Lamp Module and Contact Block, B9 Modules, Clear, 1NO, Transformer, 110 to 120V AC | CU2BWC ZB5AW0311NOIncandescent110-120V AC10A @ 600V AC/DC€130.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AW0G15 Lamp Module and Contact Block, Plastic, White, 1NO/1NC, Full Volt
€124.32 /unit