Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZB5AW045 Lamp Module and Contact Block, B9 Modules, Clear, 1NO/1NC, Transformer, 220 to 240V AC | CU2BXV

SCHNEIDER ELECTRIC ZB5AW045 Lamp Module and Contact Block, B9 Modules, Clear, 1NO/1NC, Transformer, 220 to 240V AC

Item: CU2BXV Model: ZB5AW045Cross Ref: 6HW39
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp Module and Contact Block
ColorClear
Contact Form1NO/1NC
Contact Rating10A @ 600V AC/DC
For Use WithB9 Modules
Lamp Module TypeTransformer
Lamp Module Voltage220-240V AC , 6V AC
Lamp TypeIncandescent
Nema Contact Rating DesignationA600/Q600
Replacement LampsB9

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelContact FormLamp TypeLamp Module VoltageContact RatingPrice
SCHNEIDER ELECTRIC ZB5AW0B31TQ Contact Assembly And Light Block, Green, 1No, Transformer, 24VAC/Dc, Led | CU2AKL ZB5AW0B31TQ----€114.07
SCHNEIDER ELECTRIC ZB4BW062 Lamp Module and Contact Block, B9 Modules, Clear, 1NC, Full Volt, 250V AC/DC, Incandescent | CU2BVX ZB4BW0621NCIncandescent250V AC/DC10A @ 600V AC/DC€85.31
SCHNEIDER ELECTRIC ZB5AW062 Lamp Module and Contact Block, B9 Modules, Clear, 1NC, Full Volt, 250V AC/DC, Incandescent | CU2BVY ZB5AW0621NCIncandescent250V AC/DC10A @ 600V AC/DC€92.62
SCHNEIDER ELECTRIC ZB5AW061 Lamp Module and Contact Block, B9 Modules, Clear, 1NO, Full Volt, 250V AC/DC, Incandescent | CU2BVZ ZB5AW0611NOIncandescent250V AC/DC10A @ 600V AC/DC€84.84
SCHNEIDER ELECTRIC ZB4BW061 Lamp Module and Contact Block, B9 Modules, Clear, 1NO, Full Volt, 250V AC/DC, Incandescent | CU2BWA ZB4BW0611NOIncandescent250V AC/DC10A @ 600V AC/DC€85.94
SCHNEIDER ELECTRIC ZB4BW031 Lamp Module and Contact Block, B9 Modules, Clear, 1NO, Transformer, 110 to 120V AC | CU2BWB ZB4BW0311NOIncandescent110-120V AC10A @ 600V AC/DC€152.58
SCHNEIDER ELECTRIC ZB5AW031 Lamp Module and Contact Block, B9 Modules, Clear, 1NO, Transformer, 110 to 120V AC | CU2BWC ZB5AW0311NOIncandescent110-120V AC10A @ 600V AC/DC€130.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZB5AW045 Lamp Module and Contact Block, B9 Modules, Clear, 1NO/1NC, Transformer, 220 to 240V AC
€252.14 /unit